Shop All 3-Phase AC Motors
U.S. Motors
Motor, 15HP, 1775rpm, 254TP, 60Hz, 230/460V, F
Mfr # HT15P2BLE
Zoro # G7733132
product price: $4,004.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,004.99
Free 30-Day Returns
Key Features
- Body Dia. 14.4 in
- NEMA Design B
- Bolt Circle Dia. 9 1/8 in
- RPM Range 1,701-1,800
- Motor Design 3-Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HT15P2BLE
- Zoro # G7733132
- UPC # 786382113346
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Body Dia. | 14.4 in |
Bolt Circle Dia. | 9 1/8 in |
Overall Length | 27 3/8 in |
Length Less Shaft | 27 3/8 in |
Description
Pump Motor, Body Dia. 14.4 in, Bolt Circle Dia. 9 1/8 in, Duty Cycle Continuous, Frame 254TP, Hz 60 Hz, Full Load Amps 36.0/17.9, HP 15, Ins. Class F, Length Less Shaft 27 3/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 41.0/20.5, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Brush Set, 1/4 In L, 5/8 In W, Pk2 (6YHY6)
- YELLOW JACKET Alloy Mandrel, 5/8" Size (63334)
- DYNABRADE Spring, 11010 (11010)
- ZORO SELECT Reservoir Breather, Miniature (24W707)
- U.S. MOTORS Motor, 3Hp, 1765Rpm, 208-230/460V, Emu3P2D (U3P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U2P2D)
- U.S. MOTORS Motor, 1Hp, 1075Rpm, 208-230/460V, Em2686 (2686)
- U.S. MOTORS 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (T14S3A)
- U.S. MOTORS Motor, 1/6Hp, 1050Rpm, 115V, Motor, Em1127P (1127P)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U2P1D)
- MARATHON MOTORS 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (256TTFCD6070)
- U.S. Motors 3-Phase AC Motors