Shop All 3-Phase Condenser Fan Motors
U.S. Motors
Motor, 1/5HP, 1075RPM, 208-230V, 60HZ, FLA2.0
Mfr # 1648
Zoro # G0917190
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1/5
- RPM Range 1001-1100
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 1648
- Zoro # G0917190
- UPC # 786382001001
- Country of Origin Mexico
- Category 3-Phase Condenser Fan Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 2 1/2 in |
Body Dia. | 5 1/2 in |
Length Less Shaft | 5 3/8 in |
Overall Length | 7 7/8 in |
Description
Condenser Fan Motor, Motor Design Permanent Split Capacitor, Phase Single, 1/5 HP, No. of Speeds 1, Voltage 208-230V AC, Motor Shaft Rotation CW, 48 Frame, Motor Enclosure Design Totally Enclosed Air-Over, Stud Motor Mounting Type, Motor Mounting Position Horizontal, Shaft Dia. 1/2 in, Shaft Length 2 1/2 in, Motor Thermal Protection Auto, Max. Ambient Temp. 40 Degrees C, Nameplate RPM 1,075, 60 Hz, Full Load Amps 2.0 A, Ins. Class A, Motor Bearings Ball, Overall Length 7 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Tapered Roller Bearing <4 OD, TRB Single Cone Metric <4 OD (33251)
- TRITAN Needle Brg, Drawn Cup, Bore 0.394 In. (HK1012)
- U.S. MOTORS Motor, 1/2, 1/4 HP, 1075, 48Y, 115/208-230V (5532ET)
- FESTO Coupling Piece KSG-M20X1, 5 (KSG-M20X1,5)
- U.S. MOTORS Motor, 3/4HP, 1075RPM, 208-230V, 60HZ, FLA4.7 (1868H)
- U.S. MOTORS Motor, 1HP, 1140RPM, 208-230/460V, 56YZ, OAO (1818VG)
- U.S. MOTORS Motor, 1/2 HP, 1075 rpm, 48Y, 208-230/460V (7475)
- U.S. MOTORS Motor, 3/4, 1/2HP, 1075,925RPM, 60, 50HZ (1254)
- U.S. MOTORS Motor, 3/4HP, 1140RPM, 208-230/460V, 56Y (3913)
- U.S. MOTORS Motor, 1-1/2HP, 1140RPM, 208-230/460V, 56Z (1819H)
- DAYTON Condenser Fan Motor, 1 HP, 850 rpm, 60 Hz (20RK84)
- U.S. Motors 3-Phase Condenser Fan Motors