Shop All 3-Phase Condenser Fan Motors
U.S. Motors
Motor, 1/5HP, 1075/3SPD, 230V, 60HZ, 48Y
Mfr # 1152
Zoro # G0917163
original price:
$145.99
8% off
new price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1/5
- RPM Range 1001-1100
- No. of Speeds 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 1152
- Zoro # G0917163
- UPC # 786382000493
- Country of Origin Mexico
- Category 3-Phase Condenser Fan Motors
Dimensions
Body Dia. | 5 5/8 in |
Overall Length | 13 3/8 in |
Lead Length | 20 in |
Description
Condenser Fan Motor, Motor Design Permanent Split Capacitor, Phase Single, 1/5 HP, No. of Speeds 3, Voltage 230V AC, Motor Shaft Rotation CCW, 48 Frame, Motor Enclosure Design Open Dripproof, Lug Motor Mounting Type, Motor Mounting Position All Angle, Motor Thermal Protection Auto, Max. Ambient Temp. 40 Degrees C, Nameplate RPM 1,075, 60 Hz, Full Load Amps 1.4 A, Ins. Class B, Motor Service Factor 1, Motor Bearings Ball, Overall Length 13 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" ID x 50 ft. PVC Air Hose 300 PSI YL (PLY02530-50)
- ALLEN BRADLEY 1.8MH 3PH 600V-AC LINE AND LOAD REACTOR (1321-3R25-C)
- SPEEDAIRE Flat Chisel, 20mm (TTRB44204K501G)
- GATES TL Bushing, 1615 Series, Dia 1-3/8 In (1615 1.3/8)
- U.S. MOTORS Motor, 3/4HP, 1100RPM, 460V, 60HZ, 48Y (8233)
- U.S. MOTORS Motor, 1/2 HP, 1075 rpm, 48Y, 208-230/460V (7475)
- U.S. MOTORS Motor, 1HP, 1140RPM, 208-230/460V, 56YZ, OAO (1818VG)
- U.S. MOTORS Motor, 3/4HP, 1140RPM, 208-230/460V, 56Y (3913)
- U.S. MOTORS Motor, 1/3HP, 825RPM, 460V, 60HZ, 48Y (1881)
- U.S. MOTORS Motor, 1/3, 1/6HP, 1075RPM, 208-230V, 60HZ, 6P (5462)
- MAXX AIR Motor and 2 In. Pulley for Maxx Air 36 In. and 42 In. Belt Drive Drum Fans (XE425)
- U.S. Motors Condenser Fan Motors