Shop All Blower Motors and Parts
U.S. Motors
Motor, 1/5HP, 1050/3SPD, 115V, 60HZ, 42Y
Mfr # 1338P
Zoro # G0917294
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 1/5
- RPM Range 1,101-1,200
- Nameplate RPM 1,050
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 1338P
- Zoro # G0917294
- UPC # 786382081188
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Shaft Length | 4 11/16 in |
Shaft Dia. | 1/2 in |
Length Less Shaft | 5 15/16 in |
Overall Length | 10 7/8 in |
Body Dia. | 5 in |
Description
Direct Drive Blower Motor, Permanent Split Capacitor Motor Design, Open Air-Over Motor Enclosure Design, 1/5 HP, 1,050 Nameplate RPM, Voltage 115V AC, 3.2 A Full Load Amps, 60 Hz Hz, Single Phase, 42 Frame, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 3, Motor Mounting Type Hub/Stud, Motor Bearings Self-Align, Motor Thermal Protection Auto, Motor Shaft Rotation CCW, Length Less Shaft 5 15/16 in, Overall Length 10 7/8 in, Shaft Dia. 1/2 in, Shaft Length 4 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLIN 48245S 45 Second Oil Burner (48245S)
- NORDFAB Hose Adapter, 4 in Duct Dia, Galvanized Steel, 22 GA, 4" W x 4" L x (8040401964)
- ANTUNES Pressure Switch, SMD 0.17" to 12" (8021206255)
- KOCH FILTER 16x16x2 High Capacity Pleated Air Filter, MERV 8 (102-032-005)
- U.S. MOTORS Motor, 1/4HP, 1075/3SPD, 115V, 60HZ, 48Y, ODP (1863)
- U.S. MOTORS Motor, 1/2HP, 1075/4SPD, 208-230V, 60HZ (5461)
- U.S. MOTORS Motor, 1/2HP, 1075/3SPD, 115V, 60HZ, 48Y (3787)
- U.S. MOTORS Motor, 1/3HP, 1075/3SPD, 115V, 60HZ, 48Y, ODP (1864)
- U.S. MOTORS Motor, 1/2HP, 1075/3SPD, 115V, 60HZ (1865)
- CARRIER Fan Blade, 20.5"Dia 22Deg 1/2"Cw 2-Blade (LA01RA221)
- CARRIER Motor, 1/4 HP, 850 rpm, 208/240V (HC40AQ231)
- U.S. Motors Blower Motors and Parts