Shop All 3-Phase Condenser Fan Motors
U.S. Motors
Motor, 1/4HP, 825RPM, 460V, 60HZ, 48Y
Mfr # 1880
Zoro # G0917093
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1/4
- RPM Range 0-1000
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # 1880
- Zoro # G0917093
- UPC # 786382001858
- Country of Origin Mexico
- Category 3-Phase Condenser Fan Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 6 in |
Overall Length | 11 5/8 in |
Length Less Shaft | 5 5/8 in |
Body Dia. | 5 5/8 in |
Lead Length | 30 in |
Description
Condenser Fan Motor, Motor Design Permanent Split Capacitor, Phase Single, 1/4 HP, No. of Speeds 1, Voltage 460V AC, Motor Shaft Rotation CCW, 48 Frame, Motor Enclosure Design Totally Enclosed Air-Over, Band/Stud Motor Mounting Type, Motor Mounting Position All Angle, Shaft Dia. 1/2 in, Shaft Length 6 in, Motor Thermal Protection Auto, Max. Ambient Temp. 60 Degrees C, Nameplate RPM 825, 60 Hz, Full Load Amps 1.0 A, Ins. Class B, Motor Service Factor 1, Motor Bearings Ball
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (UCF207-20)
- ZORO SELECT QD Bushing, Series SK, Bore 1-3/4 In (SK134)
- NTN Pillow Block Bearing, Ball, 1-1/8" Bore (UCP-1.1/8M)
- WEG Flange Kit, 112 Frame, O. D. 9.84 In. (FLF-IM112-UBC-W22)
- U.S. MOTORS Motor, 1/4HP, 1075RPM, 208-230V, 60HZ, 48Y (1876)
- U.S. MOTORS Motor, 1/2 HP, 1075 rpm, 48Y, 208-230/460V (7475)
- U.S. MOTORS Motor, 1HP, 1140RPM, 208-230/460V, 56Z, ODP (1818H)
- U.S. MOTORS Motor, 3/4HP, 1140RPM, 208-230/460V, 56Y (3913)
- U.S. MOTORS Motor, 1/3HP, 825RPM, 460V, 60HZ, 48Y (1881)
- U.S. MOTORS Motor, 1/3, 1/6HP, 1075RPM, 208-230V, 60HZ, 6P (5462)
- MARATHON MOTORS Condenser Fan Motor, 1/4 HP, 48Y Frame (048A17T87)
- U.S. Motors Condenser Fan Motors