Shop All C-Frame Motors
U.S. Motors
Motor, 1/4HP, 1750RPM, 90V, 56C, TEFC
Mfr # G636
Zoro # G0917032
product price: $609.99
/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 90V DC
- Shaft Dia. 5/8 in
- HP 1/4
- Nameplate RPM 1,750
- Motor Sub Application Blowers; Compressors; For general industrial equipment Including Fans; Pumps and Direct Connected Equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # G636
- Zoro # G0917032
- UPC # 786382027247
- Country of Origin Mexico
- Category C-Frame Motors
Dimensions
Shaft Dia. | 5/8 in |
Length Less Shaft | 9 in |
Shaft Length | 1 15/16 in |
Overall Length | 10 15/16 in |
Bolt Circle Dia. | 5 7/8 in |
Details
Item | Magnet Motor |
Voltage | 90V DC |
HP | 1/4 |
Nameplate RPM | 1,750 |
Motor Sub Application | Blowers; Compressors; For general industrial equipment Including Fans; Pumps and Direct Connected Equipment |
RPM Range | 1,701-1,800 |
Motor Mounting Type | Rigid Base |
Motor Enclosure Design | Totally Enclosed Fan-Cooled |
Voltage Compatibility | 90V DC |
Motor Thermal Protection | None |
Frame | 56 |
Motor Design | Permanent Magnet DC |
Max. Ambient Temp. | 40 Degrees C |
Motor Application | General Application |
Removable Base | Yes |
Weight | 19 lb |
Extended Thru-Bolts | No |
Motor Shaft Design | Keyed |
Description
Magnet Motor, Motor Design Permanent Magnet DC, 1/4 HP, Nameplate RPM 1,750, Voltage 90V DC, 56 Frame, Motor Thermal Protection None, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Removable Base Yes, Shaft Dia. 5/8 in, Shaft Length 1 15/16 in, Motor Shaft Design Keyed, Overall Length 10 15/16 in, Length Less Shaft 9 in, Extended Thru-Bolts No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Taper Lock Bushing, TL3030 x 3-1/4 (TL3030314)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 9.25 in OD (AK94)
- INGERSOLL-RAND Screw, 2141-638 (2141-638)
- D&D 23" Outside Length, 1/2" Top Width, 1 Ribs (A21/4L230)
- FASCO Fasco C-Frame Motor, 1/333 HP, 3000 RPM, 120V, OAO (K120)
- DAYTON C-Frame Motor, Shaded Pole, 2-1/4 In. L (4M077E)
- FASCO Fasco C-Frame Motor, 1/100 HP, 3000 RPM, 240V, OAO (K672)
- FASCO Fasco C-Frame Motor, 1/500 HP, 1100 RPM, 120V, OAO, C-Frame (K114)
- DAYTON C-Frame Motor, Shaded Pole, 1-1/2 In. L (3LC32)
- FASCO Fasco C-Frame Motor, 1/50 HP, 3000 RPM, 120V, OAO (K112)
- DAYTON C-Frame Motor, 1 In. L, Shaft End, Auto (4M074E)
- U.S. Motors HVAC Motors