Shop All Belt Drive Motors
U.S. Motors
Motor, 1/4HP, 1725RPM, 115V, 60HZ, 48Y, TEAO
Mfr # 4755
Zoro # G0916980
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Split-Phase
- Motor Enclosure Design Totally Enclosed Air-Over
- HP 1/4
- No. of Speeds 1
- RPM Range 1,701-1,800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 4755
- Zoro # G0916980
- UPC # 786382063566
- Country of Origin Mexico
- Category Belt Drive Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 1 1/2 in |
Overall Length | 8 15/16 in |
Body Dia. | 5 1/2 in |
Details
Item | Direct Drive Blower Motor |
Motor Design | Split-Phase |
Motor Enclosure Design | Totally Enclosed Air-Over |
HP | 1/4 |
No. of Speeds | 1 |
RPM Range | 1,701-1,800 |
Nameplate RPM | 1,725 |
Voltage | 115V AC |
Frame | 48 |
Motor Mounting Type | Resilient Base |
Motor Thermal Protection | None |
Phase | Single |
Motor Application | Belted Fan; Blowers |
Max. Ambient Temp. | 40 Degrees C |
Hz | 60 Hz |
Description
Direct Drive Blower Motor, Split-Phase Motor Design, Totally Enclosed Air-Over Motor Enclosure Design, 1/4 HP, 1,725 Nameplate RPM, Voltage 115V AC, 60 Hz Hz, Single Phase, 48 Frame, Max. Ambient Temp. 40 Degrees C, No. of Speeds 1, Motor Mounting Type Resilient Base, Motor Thermal Protection None, Overall Length 8 15/16 in, Shaft Dia. 1/2 in, Shaft Length 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fitting, Boss Style (3LZ71)
- D&D 90" Outside Length, 2 1/5" Top Width, 3 Ribs (3/B87)
- DDS Shaft Seal, 25 x 52 x 8 mm., TC, Nitrile Rubber (25528TC)
- TRITAN Single Grv Cast Iron Sheave, 1 3/16-in. Bore Dia., Fnshd bore w/ Keyway and Set Screw, 5.95-in. OD (AK61 X 1 3/16)
- U.S. MOTORS Capacitor-Start Belt Drive Motor, 1/3 HP, 48Z Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (PD6004)
- U.S. MOTORS Split-Phase Belt Drive Motor, 1/4 HP, 56 Frame, 115V AC Voltage, 1,140 Nameplate RPM (D14B3N9)
- DAYTON Split-Phase Belt Drive Motor, 1/4 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (5K260)
- DAYTON Split-Phase Belt Drive Motor, 1/2, 1/4 HP, 56 Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM (6K394)
- DAYTON Capacitor-Start Belt Drive Motor, 1/4 HP, 48Y Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4VAG4BG)
- DAYTON Split-Phase Belt Drive Motor, 1/3 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (6K778)
- MARATHON MOTORS Permanent Split Capacitor General Purpose Farm Duty Motor, 1/2 HP, 48Z Frame, 115/230V AC Voltage (048A17T2004)
- U.S. Motors HVAC Motors