Shop All Water Circulator Motors
U.S. Motors
Motor, 1/4HP, 1725RPM, 115V, 60HZ, 48Y
Mfr # 3259
Zoro # G0916971
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Frame 48YZ
- Phase Single
- Motor Thermal Protection Auto
- Compatible with Brand U.S. Motors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 3259
- Zoro # G0916971
- UPC # 786382003036
- Country of Origin Mexico
- Category Water Circulator Motors
Dimensions
Bolt Circle Diameter | 5 in |
Body Diameter | 6 11/16 in |
Details
Item | Circulating Pump Motor |
Motor Enclosure Design | Open Dripproof |
Frame | 48YZ |
Phase | Single |
Motor Thermal Protection | Auto |
Compatible with Brand | U.S. Motors |
Compatible with Pump Type | Hot Water Circulating Pump |
Number of Speeds | 1 |
Nameplate Voltage | 115V AC |
Frequency | 60 Hz |
Horsepower | 1/4 |
Maximum RPM | 1,725 RPM |
Maximum Ambient Temperature | 122 Degrees F |
Full Load Current | 4.6 A |
Compatible with Series | Split Phase Hot Water Circulating Pump |
Compatible with Manufacturer Model Number | S055TJL7911011B |
Compatible Manufacturer Model Number | S055TJL7911011B |
Compatible Manufacturer Part Number | S055TJL7911011B |
For Use with Mfr. Model Number | S055TJL7911011B |
For Use With Mfr. Model Number | S055TJL7911011B |
Description
Circulating Pump Motor, Compatible with Brand U.S. Motors, Compatible with Grainger Part Number 617K69, Compatible with Manufacturer Model Number S055TJL7911011B, Compatible with Pump Type Hot Water Circulating Pump, Compatible with Series Split Phase Hot Water Circulating Pump, Horsepower 1/4, Maximum Ambient Temperature 122 Degrees F, Maximum RPM 1,725 RPM, Motor Enclosure Design Open Dripproof, Motor Thermal Protection Auto, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 2-Bolt, Ball, 2" Bore (UCFL211-32)
- SPEEDAIRE Exhaust Muffler, 10/32 NPT, 5/16 In Hex (1EJX3)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 4.65" OD (5V4653)
- TRITAN Metric Tapered Roller Bearing, 90mm Bore Dia., 160mm Outside Dia., 42.5mm Width (32218)
- GRUNDFOS Ups15-35Sfc 115V 1/15 Hp 3 Speed (UPS15-35SF)
- BELL & GOSSETT 208-230/460v3ph 3/4hp 1750rpm (169053)
- CENTURY Water Circulator Motor, NEMA/IEC, Bracket (HW2024BL)
- CENTURY Water Circulator Motor, NEMA/IEC, Face (H1042L)
- TACO Pump Motor, 1/8 hp, 115V AC (110-185RP)
- TACO 3/4HP 115/230V 1725RPM 1PH 56F (133-119)
- CENTURY Water Circulator Motor, NEMA/IEC, RCC (H1043L)
- U.S. Motors HVAC Motors