Shop All Belt Drive Motors
U.S. Motors
Motor, 1/4HP, 1725RPM, 115V, 60HZ, 48, ODP
Mfr # 8000
Zoro # G0917023
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Split-Phase
- Motor Enclosure Design Open Dripproof
- HP 1/4
- No. of Speeds 1
- RPM Range 1,701-1,800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 8000
- Zoro # G0917023
- UPC # 786382006808
- Country of Origin Mexico
- Category Belt Drive Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 1 1/2 in |
Body Dia. | 5 1/2 in |
Overall Length | 8 15/16 in |
Details
Item | Belted Fan and Blower |
Motor Design | Split-Phase |
Motor Enclosure Design | Open Dripproof |
HP | 1/4 |
No. of Speeds | 1 |
RPM Range | 1,701-1,800 |
Nameplate RPM | 1,725 |
Voltage | 115V AC |
Frame | 48 |
Motor Mounting Type | Resilient Base |
Motor Thermal Protection | Auto |
Motor Service Factor | 1.35 |
Max. Ambient Temp. | 40 Degrees C |
Motor Shaft Rotation | CCW |
Hz | 60 Hz |
Ins. Class | B |
Weight | 12.3 lb |
Description
Belted Fan and Blower, Motor Design Split-Phase, 1/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115V AC, 48 Frame, 60 Hz Hz, Motor Service Factor 1.35, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Resilient Base, Shaft Dia. 1/2 in, Shaft Length 1 1/2 in, Overall Length 8 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Female Jic 37 Flare Cap (Sae To Sae) Coupl/Adapter, G60401-0012 (G60401-0012)
- YORK Motor (S1-024-40899-000)
- EATON AEROQUIP Hose Assembly, 10 Ft (HC-9210)
- BESTORQ 5M Timing Belts, 465-5M-15 (465-5M-15)
- U.S. MOTORS Capacitor-Start Belt Drive Motor, 1/3 HP, 48Z Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (PD6004)
- U.S. MOTORS Motor, 1/4HP, 1725RPM, 115/208-230V, 48Z (PD6002)
- CENTURY Fan and Blower Motors, 1/2 hp, 10 1/4" L (RS1051A)
- DAYTON Split-Phase Belt Drive Motor, 1/3 HP, 48Y Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4VAG1BG)
- DAYTON Split-Phase Belt Drive Motor, 1/3 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (6K778)
- DAYTON Split-Phase Belt Drive Motor, 1/4 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (6K870)
- CENTURY Capacitor-Start Belt Drive Motor, 3/4 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (C426V2)
- U.S. Motors HVAC Motors