Shop All Belt Drive Motors
U.S. Motors
Motor, 1/4HP, 1725RPM, 115/208-230V, 48Z
Mfr # PD6002
Zoro # G0916929
original price:
$152.81
13% off
new price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Split-Phase
- Motor Enclosure Design Open Dripproof
- HP 1/4
- No. of Speeds 1
- RPM Range 1,701-1,800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # PD6002
- Zoro # G0916929
- UPC # 786382098926
- Country of Origin Mexico
- Category Belt Drive Motors
Dimensions
Shaft Dia. | 1/2 in |
Body Dia. | 5 1/2 in |
Shaft Length | 2 1/4 in |
Overall Length | 10 1/16 in |
Length Less Shaft | 7 13/16 in |
Description
Belt Drive Motor, Single Phase, Motor Design Split-Phase, 1/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, 5.2/2.5-2.6 A Full Load Amps, 48 Frame, 60 Hz Hz, Motor Service Factor 1.35, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Resilient, Motor Mounting Position Horizontal, Shaft Dia. 1/2 in, Shaft Length 2 1/4 in, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 106 in L Outside (BX103)
- NTN Tapered Roller Bearing Assy., 4T-32008X (32008X)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (16246.5TC)
- CLIMAX METAL PRODUCTS Coupling, Aluminum (RC-050-A)
- U.S. MOTORS Split-Phase Belt Drive Motor, 1/4 HP, 56 Frame, 115V AC Voltage, 1,140 Nameplate RPM (D14B3N9)
- U.S. MOTORS Capacitor-Start Belt Drive Motor, 1/3 HP, 48Z Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (PD6004)
- CENTURY Split-Phase Belt Drive Motor, 1/6 HP, 56Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (RS2014)
- MARATHON MOTORS Fan and Blower Motors, 1/4 hp, 9 1/8" L (048S17D11041)
- DAYTON Split-Phase Belt Drive Motor, 1/3 HP, 56Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (6K030)
- MARATHON MOTORS 3-Phase HVAC/R Motor, 1 1/2 HP, 56H Frame, 200-230/460V AC Voltage, 1,725 Nameplate RPM (H853V2)
- DAYTON Split-Phase Belt Drive Motor, 1/2 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (6K589BG)
- U.S. Motors HVAC Motors