Shop All Hazardous Location Motors
U.S. Motors
Motor, 1/4HP, 1725,1425RPM, 56, TENV
Mfr # XS14CA2J
Zoro # G4404384
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 1/4
- RPM Range 1,701-1,800
- Voltage 115/208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # XS14CA2J
- Zoro # G4404384
- UPC # 786382077532
- Country of Origin Mexico
- Category Hazardous Location Motors
Dimensions
Length Less Shaft | 10 5/8 in |
Overall Length | 12 1/2 in |
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Description
Hazardous Location Motor, Single Phase, Motor Design Capacitor-Start, 1/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 5.1/2.5-2.5, 5.6/2.8 A, 56 Frame, Usable @ 208V Yes, Hz 60/50 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class 1 C,D / 2 E,F,G, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Non-Ventilated, Duty Cycle Continuous, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6002 C3QE6, Single Row Ball Bearings (6002 C3QE6)
- WALTER SURFACE TECHNOLOGIES E-WELD 3™ High Temp Anti-Spatter Solution, Trigger Spray, 16.9 oz. (53F253)
- INTERSTATE PNEUMATICS 1/4 Inch Regulator w/Gauge (WR1130G-D)
- D&D 142 2/5" Outside Length, 7/8" Top Width, 1 Ribs (CC136)
- U.S. MOTORS Motor, 1/3HP, 1140RPM, 115/230V, 60HZ (XS13CA3P)
- U.S. MOTORS Motor, 3/4 HP, 1800 rpm, 56C, 115/208-230V (XS34CA2JCR)
- MARATHON MOTORS Hzrdus Loc Mtr, SplitPhase, TEFC, 1/3HP, T3B (056S17G15501)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 (00718XT3E213T)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt/Ind Run, 1/4HP (056C17E5319)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt/Ind Run, EPNV (056C17E5314)
- MARATHON 1.50 Hp Explosion Proof Motor, 3 Phase, 1800 Rpm, I508 (I508)
- U.S. Motors Definite Purpose Motors