Shop All 3-Phase Condenser Fan Motors
U.S. Motors
Motor, 1/4HP, 1625/3SPD, 208-230V, 48Y
Mfr # NA1024
Zoro # G0916840
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1/4
- RPM Range 1,601-1,700
- No. of Speeds 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # NA1024
- Zoro # G0916840
- UPC # 786382114602
- Country of Origin Mexico
- Category 3-Phase Condenser Fan Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 8 11/16 in |
Length Less Shaft | 4 5/16 in |
Overall Length | 22 in |
Body Dia. | 5 5/8 in |
Description
Direct Drive Blower Motor, Permanent Split Capacitor Motor Design, Open Air-Over Motor Enclosure Design, 1/4 HP, 1,625 Nameplate RPM, Voltage 208-230V AC, 2.1 A Full Load Amps, 60/50 Hz Hz, Single Phase, 48 Frame, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 3, Motor Mounting Type Hub/Stud, Motor Bearings Self Align (Opposite End Bearing); Self Align (Shaft End Bearing), Motor Thermal Protection Auto, Motor Shaft Rotation CCW, Length Less Shaft 4 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS-EDELMANN Coupler 1/4" I/M 1/4" FNPT (13-235)
- ZORO SELECT Threaded Rod, 1/2"-10, Steel, Plain Finish, 36 in Length (24302)
- ENERPAC Repair Parts Kit (CM927061SR)
- POWERFLITE 4L810 81" Outside Length, 1/2" Top Width, 1 Ribs (4L810-2)
- U.S. MOTORS Motor, 1HP, 1140RPM, 208-230/460V, 56YZ, OAO (1818VG)
- U.S. MOTORS Motor, 3/4HP, 1100RPM, 460V, 60HZ, 48Y (8233)
- U.S. MOTORS Motor, 3/4HP, 1140RPM, 208-230/460V, 56Y (3913)
- U.S. MOTORS Motor, 1/2HP, 1075RPM, 208-230V, 60HZ (1862H)
- U.S. MOTORS Motor, 1/3, 1/6HP, 1075RPM, 208-230V, 60HZ, 6P (5462)
- U.S. MOTORS Motor, 1/4HP, 1075RPM, 208-230V, 60HZ, 48Y (1876)
- MARATHON MOTORS Condenser Fan Motor, 1-1/2 HP, 56 Frame (056T17D5329)
- U.S. Motors Condenser Fan Motors