Shop All AC Gear Motors
U.S. Motors
Motor, 1/4HP, 1140RPM, 115/230V, 56
Mfr # D14CPA3P9
Zoro # G8334052
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nameplate RPM 1,140
- Length Less Shaft 9 15/16 in
- Full Load Amps 3.7/1.86 A
- Standards CE, CSA Certified, UL Listed
- Voltage 115/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D14CPA3P9
- Zoro # G8334052
- UPC # 786382112370
- Country of Origin Mexico
- Category AC Gear Motors
Dimensions
Length Less Shaft | 9 15/16 in |
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Overall Length | 11 13/16 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/4 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 3.7/1.86 A, 56 Frame, Hz 60 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Resilient Base, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Reel Dual Mp 1/2In X 30Ft W/H Spring (MPD-N-430)
- BESTORQ Banded Belt, 131 in Outside Length, 21/32 in Top Width, 4 Ribs (4/B128)
- INTERSTATE PNEUMATICS Push Button Bleeder Valve 1/16 Inch NPT (V11B)
- BANJO 1-1/4" Barbed x MNPT Adapter (HB125)
- DAYTON AC Gearmotor, 1,028.0 in-lb Max. Torque, 18 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (6Z404)
- BISON GEAR & ENGINEERING AC Gearmotor, 73.0 in-lb Max. Torque, 84.3 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-720G0020)
- DAYTON AC Gearmotor, 381.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 115/208-230V AC Voltage, 1 Phase (4CVT9)
- DAYTON AC Gearmotor, 743.0 in-lb Max. Torque, 45 RPM Nameplate RPM, 115/208-230V AC Voltage, 1 Phase (4CVZ4)
- LEESON AC Gearmotor, TEFC, 288RPM, 115/208-230VAC (107007.00)
- DAYTON AC Gearmotor, 150.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K331)
- DAYTON AC Gearmotor, 113.0 in-lb Max. Torque, 13 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPN3)
- U.S. Motors AC Gear Motors