Shop All 3-Phase Condenser Fan Motors
U.S. Motors
Motor, 1/4HP, 1115RPM, 460V, 60, 50HZ
Mfr # 3736PEP
Zoro # G0916682
original price:
$260.53
5% off
new price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1/4
- RPM Range 1,101-1,200
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 3736PEP
- Zoro # G0916682
- UPC # 786382094942
- Country of Origin Mexico
- Category 3-Phase Condenser Fan Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 4 in |
Length Less Shaft | 5 9/16 in |
Body Dia. | 5 5/8 in |
Overall Length | 9 9/16 in |
Description
Condenser Fan Motor, Motor Design Permanent Split Capacitor, Phase Single, 1/4 HP, No. of Speeds 1, Voltage 460V AC, Motor Shaft Rotation CCW, 48 Frame, Motor Enclosure Design Totally Enclosed Air-Over, Band/Stud Motor Mounting Type, Shaft Dia. 1/2 in, Shaft Length 4 in, Motor Thermal Protection Auto, Max. Ambient Temp. 70 Degrees C, Nameplate RPM 1,115, HVAC/R, 60/50 Hz, Full Load Amps 0.70 A, Ins. Class F, Motor Service Factor 1, Overall Length 9 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08MP-12FPX 90 (1501-08-12)
- CENTURY Condenser Fan Motor, 1/2 HP, 1140 rpm, 60Hz (H564)
- WILKERSON Compressed Air Filter, 5 micron Rating (F08-02-SL00B)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (UCFL207-23)
- U.S. MOTORS Motor, 1HP, 1140RPM, 208-230/460V, 56Z, ODP (1818H)
- U.S. MOTORS Motor, 1/4 HP, 1075 rpm, 48Y, 208-230V (8230)
- U.S. MOTORS Motor, 3/4HP, 1100RPM, 460V, 60HZ, 48Y (8233)
- U.S. MOTORS Motor, 1HP, 1140RPM, 208-230/460V, 56YZ, OAO (1818VG)
- U.S. MOTORS Motor, 1/2 HP, 1075 rpm, 48Y, 208-230/460V (7475)
- U.S. MOTORS Motor, 1-1/2HP, 1140RPM, 208-230/460V, 56Z (1819H)
- DAYTON Fan Mtr, 1 HP, 1140,220-230/460 (31TR62)
- U.S. Motors Condenser Fan Motors