Shop All 3-Phase Condenser Fan Motors
U.S. Motors
Motor, 1/4HP, 1075RPM, 575V, 60HZ, 48Y
Mfr # 1295H
Zoro # G0916664
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1/4
- RPM Range 1,001-1,100
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 1295H
- Zoro # G0916664
- UPC # 786382107291
- Country of Origin Mexico
- Category 3-Phase Condenser Fan Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 5 in |
Lead Length | 48 in |
Length Less Shaft | 5 1/2 in |
Body Dia. | 5 5/8 in |
Overall Length | 10 1/2 in |
Description
Condenser Fan Motor, Motor Design Permanent Split Capacitor, Phase Single, 1/4 HP, No. of Speeds 1, Voltage 575V AC, Motor Shaft Rotation CCW, 48 Frame, Motor Enclosure Design Totally Enclosed Air-Over, Stud Motor Mounting Type, Motor Mounting Position All Angle, Shaft Dia. 1/2 in, Shaft Length 5 in, Motor Thermal Protection Auto, Max. Ambient Temp. 70 Degrees C, Nameplate RPM 1,075, HVAC/R, 60 Hz, Full Load Amps 0.60 A, Ins. Class F, Motor Bearings Ball, Overall Length 10 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Kevlar V-Belt / 4L580LG, 4L580K (4L580K)
- KURT Crimp Fitting, Straight, 3/8" ID, NPT (MP-06-04)
- DURHAM MFG Hose Clamp Rack 10 Loop, Blk (906-08-S129)
- BESTORQ 8M Timing Belts, 1000-8M-50 (1000-8M-50)
- U.S. MOTORS Motor, 1/2 HP, 1075 rpm, 48Y, 208-230/460V (7475)
- U.S. MOTORS Motor, 3/4HP, 1100RPM, 460V, 60HZ, 48Y (8233)
- U.S. MOTORS Motor, 1HP, 1140RPM, 208-230/460V, 56Z, ODP (1818H)
- U.S. MOTORS Motor, 1-1/2HP, 1140RPM, 208-230/460V, 56Z (1819H)
- U.S. MOTORS Motor, 1/4 HP, 1075 rpm, 48Y, 208-230V (8230)
- U.S. MOTORS Motor, 3/4HP, 1075RPM, 208-230V, 60HZ, FLA4.7 (1868H)
- DAYTON Condenser Fan Motor, 1/2 to 1/5 HP, 825rpm (5RHU7)
- U.S. Motors Condenser Fan Motors