Shop All 3-Phase Condenser Fan Motors
U.S. Motors
Motor, 1/4HP, 1075RPM, 208-230V, 60HZ, 48Y
Mfr # 1876
Zoro # G0916551
original price:
$105.99
7% off
new price: $97.65
/ea
Free Shipping & Returns
$97.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1/4
- RPM Range 1001-1100
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 1876
- Zoro # G0916551
- UPC # 786382001810
- Country of Origin Mexico
- Category 3-Phase Condenser Fan Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 4 in |
Length Less Shaft | 5 9/16 in |
Body Dia. | 5 5/8 in |
Lead Length | 30 in |
Overall Length | 9 9/16 in |
Description
Condenser Fan Motor, Motor Design Permanent Split Capacitor, Phase Single, 1/4 HP, No. of Speeds 1, Voltage 208-230V AC, Motor Shaft Rotation CCW, 48 Frame, Motor Enclosure Design Totally Enclosed Air-Over, Band/Stud Motor Mounting Type, Motor Mounting Position All Angle, Shaft Dia. 1/2 in, Shaft Length 4 in, Motor Thermal Protection Auto, Max. Ambient Temp. 60 Degrees C, Nameplate RPM 1,075, 60 Hz, Full Load Amps 1.5 A, Ins. Class B, Motor Service Factor 1, Motor Bearings Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt 3/8 X 26.680 (954-04014)
- TECHFLEX Techflex Thermashield Aluminized Fiberglass Tube 1.50in Dia., 100', Silver (TTN1.50SV-100)
- DAYTON AC Gearmotor, 1,100.0 in-lb Max. Torque, 6.5 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1L510)
- MATRIX MANAGEMENT Groz 43456 Quick Disconnect Grease Coupler, 8000 PSI (43546)
- U.S. MOTORS Motor, 3/4, 1/2HP, 1075,925RPM, 60, 50HZ (1254)
- U.S. MOTORS Motor, 3/4HP, 1140RPM, 208-230/460V, 56Y (3913)
- U.S. MOTORS Motor, 1/2 HP, 1075 rpm, 48Y, 208-230/460V (7475)
- U.S. MOTORS Motor, 1-1/2HP, 1140RPM, 208-230/460V, 56Z (1819H)
- U.S. MOTORS Motor, 1/4 HP, 1075 rpm, 48Y, 208-230V (8230)
- U.S. MOTORS Motor, 1/3, 1/6HP, 1075RPM, 208-230V, 60HZ, 6P (5462)
- MARATHON MOTORS Condenser Fan Motor, 1 HP, 1075 rpm, 60 Hz (5KCP39SNB482S)
- U.S. Motors Condenser Fan Motors