Shop All Blower Motors and Parts
U.S. Motors
Motor, 1/4HP, 1075/3SPD, 208-230V, 60HZ, 48Y
Mfr # 1971
Zoro # G0916603
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 1/4
- RPM Range 1,101-1,200
- Nameplate RPM 1,075
- Voltage 208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 1971
- Zoro # G0916603
- UPC # 786382002121
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Shaft Length | 4 in |
Body Dia. | 5 5/8 in |
Length Less Shaft | 5 3/8 in |
Shaft Dia. | 1/2 in |
Overall Length | 10 3/8 in |
Description
Direct Drive Blower Motor, Permanent Split Capacitor Motor Design, Open Air-Over Motor Enclosure Design, 1/4 HP, 1,075 Nameplate RPM, Voltage 208-230V AC, 1.5 A Full Load Amps, 60 Hz Hz, Single Phase, 48 Frame, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 3, Motor Mounting Type Hub/Stud, Motor Bearings Self-Align, Motor Thermal Protection Auto, Motor Shaft Rotation CCW, Length Less Shaft 5 3/8 in, Overall Length 10 3/8 in, Shaft Dia. 1/2 in, Shaft Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS Flashing Alum Econ 14X50 (68014)
- CARRIER Motor, 1/5 HP, 208-230V, 950 rpm, 48 Frame (HC35AE230)
- DAYTON Door Louver, 1-3/8 to 2-1/4", Steel (6WRJ7)
- GOODMAN B1086775S Fan Blade 21.5"Dia (B1086775S)
- U.S. MOTORS Motor, 1/2HP, 1075/3SPD, 115V, 60HZ, 48Y (3787)
- U.S. MOTORS Motor, 1/3HP, 1075/3SPD, 115V, 60HZ, 48Y, ODP (1864)
- AAON MTR 11230V1750 ECM GENTEQ (V36190)
- DAYTON Housing (201-09-4013-5)
- ZORO SELECT Blower Assembly (97014819)
- TORNADO Impact Filter (98593)
- AAON MTR 753460V1165 OPAO (R88860)
- U.S. Motors Blower Motors and Parts