Shop All Blower Motors and Parts
U.S. Motors
Motor, 1/4HP, 1050/3SPD, 208-230V, 60HZ
Mfr # 1391
Zoro # G0916490
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 1/4
- RPM Range 1,001-1,100
- Nameplate RPM 1,050
- Voltage 208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 1391
- Zoro # G0916490
- UPC # 786382000813
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Shaft Length | 4 5/16 in |
Body Dia. | 5 in |
Length Less Shaft | 4 7/8 in |
Overall Length | 9 3/16 in |
Shaft Dia. | 3/8 in |
Description
Direct Drive Centrifugal Blower, Permanent Split Capacitor Motor Design, Open Air-Over Motor Enclosure Design, 1/4 HP, 1,050 Nameplate RPM, Voltage 208-230V AC, 1.5 A Full Load Amps, 60 Hz Hz, Single Phase, 42 Frame, Ins. Class B, Duty Continuous, No. of Speeds 3, Motor Mounting Type Stud/Hub Ring Mount, Motor Bearings Self Align (Opposite End Bearing); Self Align (Shaft End Bearing), Motor Shaft Rotation CCW, Length Less Shaft 4 7/8 in, Overall Length 9 3/16 in, Shaft Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Activated Carbon Air Filter, 24x12x24" (2GGX8)
- WHITE-RODGERS Hot Surface Ignitor, LP/NG, 120V AC, 5 2/3 in L., Silicon Carbide (07 67A365S1)
- SUPCO Mini Split Bracket, 14.5" x 17.75" (MB100)
- BAKERS PRIDE Valve, 1/2 x1/2 in., Natural Gas (2V-R3104A)
- U.S. MOTORS Motor, 1/2HP, 1075/3SPD, 115V, 60HZ, 48Y (3787)
- U.S. MOTORS Motor, 1/3HP, 1075/3SPD, 115V, 60HZ, 48Y, ODP (1864)
- DAYTON Wheel Ccw (202-11-3260-5)
- REZNOR MOTOR, VENTER, AK23, 208230V, 71626567 (236161)
- CARLIN 98630S Motor 1/4 Hp, 120V, 48N (98630S)
- CARRIER Inducer Motor with Mounting Bracket (HC30CL461)
- COPELAND Contactor, 25A, 120V, 3Pole (912-3025-01)
- U.S. Motors Blower Motors and Parts