Shop All 1-Phase Blower Motors
U.S. Motors
Motor, 1/4 HP, 48,115/230V, ODP, 1725 rpm
Mfr # D14CP2P4
Zoro # G1932337
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nameplate RPM 1,725
- Shaft Dia. 1/2 in
- Motor Mounting Type Rigid Base
- Overall Length 9 1/8 in
- Frame 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D14CP2P4
- Zoro # G1932337
- UPC # 786382111618
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Shaft Dia. | 1/2 in |
Overall Length | 9 1/8 in |
Length Less Shaft | 7 1/2 in |
Shaft Length | 1 5/8 in |
Manufacturers Warranty Length | 1 yr |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 3.1/1.5 A, 48 Frame, 60 Hz Hz, Motor Service Factor 1.35, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel, Shaft Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Push Fit Manifold, LF Copper, 8 In. L (22995LF)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 88" (B88)
- SKF SKF-6010 2RS1C3, Single Row Ball Brgs, 6010 2RS1C3 (6010 2RS1C3)
- KOYO Needle Roller Brg, 2212, 1 3/8in Bore, Open (B-2212)
- U.S. MOTORS Motor, 1 HP, 1725 rpm, 143,208-230/460V (XS1P2ACR)
- U.S. MOTORS GP Motor, 1/3 HP, 1725V RPM, 115, 48Z (D13B2N4Z9)
- U.S. MOTORS Motor, 1/2 HP, 1725/1425 rpm, 56,115/230V (6309)
- U.S. MOTORS Motor, 1 HP, 48Y Frame, Single Phase (JS1002-2V)
- U.S. MOTORS Washdown Motor, 3/4 HP, 1725, 56C, 115V (WD34C2JC)
- U.S. MOTORS Motor (1917)
- ROTOM Rotom EC-9W115, Unit Bearing, 1/83 HP, 1550 RPM, 115V (EC-9W115)
- U.S. Motors Direct Drive Blower Motors