Shop All 1-Phase Blower Motors
U.S. Motors
Motor, 1/4 HP, 1725 rpm, 48Z, 115/208-230V
Mfr # 3618
Zoro # G1942371
product price: $97.95
/ea
Free Shipping & Returns
$97.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 5 9/16 in
- Shaft Dia. 1/2 in
- No. of Speeds 1
- Motor Shaft Rotation CCWLE
- Ins. Class B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 3618
- Zoro # G1942371
- UPC # 786382063207
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Body Dia. | 5 9/16 in |
Shaft Dia. | 1/2 in |
Length Less Shaft | 7 7/8 in |
Manufacturers Warranty Length | 1 yr |
Shaft Length | 1 7/8 in |
Overall Length | 9 3/4 in |
Resilient Ring Dia. | 2 1/2 in |
Description
Belt Drive Motor, Single Phase, Motor Design Split-Phase, 1/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, 5.2/2.5-2.6 A Full Load Amps, 48Z Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.35, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Speed Control Muffler, 3/8", PK10 (ASP-3SC)
- FESTO Vacuum Filter VAF-PK-3 (VAF-PK-3)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, P2B-SCB-107 (P2B-SCB-107)
- AMETEK Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd (115963)
- U.S. MOTORS Motor, 1/2 HP, 1725 rpm, 56,115/230V (4114)
- U.S. MOTORS US Motors 3618, Belted Fan & Blower, 1/4 HP, 1-Phase, 1725 RPM Motor (3618)
- U.S. MOTORS Motor, 1/2 HP, 1725/1140 rpm, 56,115V (4293)
- U.S. MOTORS GP Motor, 3/4 HP, 1725V RPM, 208-230/460 (D34P2AH)
- U.S. MOTORS Motor, 1/2 HP, 48,115/230V, ODP, 3450 rpm (D12CP1P49)
- U.S. MOTORS Motor, 1/3 HP, 48XY Frame, Single Phase (1003)
- GOODMAN B13400313S 208/230V 1/5 Hp 1075 (B13400313S)
- U.S. Motors 1-Phase Blower Motors