Shop All Blower Motors and Parts
U.S. Motors
Motor, 1/3HP, 825/3SPD, 208-230V, 60HZ
Mfr # 8052
Zoro # G0916235
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 0.33
- RPM Range 0-1,000
- Nameplate RPM 825
- Voltage 208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 8052
- Zoro # G0916235
- UPC # 786382006846
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Overall Length | 7 5/16 in |
Shaft Length | 2 3/16 in |
Body Dia. | 5.6 in |
Shaft Dia. | 1/2 in |
Length Less Shaft | 4 13/16 in |
Description
OEM Replacement Motor, Single Phase, Motor Design Permanent Split Capacitor, 0.33 HP, Nameplate RPM 825, No. of Speeds 3, Voltage 208-230V AC, Full Load Amps 1.9 A, 48 Frame, 60 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCW, Motor Enclosure Design Open Air-Over, Motor Mounting Type Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENCO PRODUCTS Replacement Propeller (51N724)
- FILTRETE 14 in. W X 25 in. H X 1 in. D Synthetic 5 MERV Flat Panel Filter , 2PK (FPL04-2PK-24)
- ETERNABOND Roof Repair Tape, Size 2 In x 5 Ft, Black (RSPB-2-4R)
- MASTERCOOL Mastercool Pad 40X23X8 (3437)
- U.S. MOTORS Motor, 1/2HP, 1075/4SPD, 208-230V, 60HZ (5461)
- U.S. MOTORS Motor, 1/2HP, 1075/3SPD, 115V, 60HZ (1865)
- U.S. MOTORS Motor, 1/4HP, 1075/3SPD, 115V, 60HZ, 48Y, ODP (1863)
- U.S. MOTORS Motor, 1/2HP, 1075/3SPD, 115V, 60HZ, 48Y (3787)
- U.S. MOTORS Motor, 1/3HP, 1075/3SPD, 115V, 60HZ, 48Y, ODP (1864)
- CARRIER Motor, 460V, 3-Phase, 1-1/4 HP, 850 rpm (HD52AR465)
- GRUNDFOS 96409265 Shaft Seal Kit For All (96409265)
- U.S. Motors Blower Motors and Parts