Shop All Hydraulic Gear Pumps
U.S. Motors
Motor, 1/3HP, 3450,2850RPM, 60, 50HZ, 56J, ODP
Mfr # EU0332
Zoro # G0916384
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Type J-FACE
- Max. RPM 3450 & 2850 RPM
- Length (In.) 11.3
- Input RPM 3600 rpm
- HP Required 1/3 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # EU0332
- Zoro # G0916384
- UPC # 786382053888
- Country of Origin Mexico
- Category Hydraulic Gear Pumps
Dimensions
Length (In.) | 11.3 |
Shaft Dia. | 5/8 in |
Overall Length | 11 5/16 in |
Length Less Shaft | 10 1/8 in |
Shaft Length | 2 5/8 in |
Bolt Circle Dia. | 5 7/8 in |
Height | 7 3/8 in |
Body Dia. | 5.6 in |
Description
Pump Motor, Body Dia. 5.6 in, Bolt Circle Dia. 5 7/8 in, Duty Cycle Continuous, Frame 56J, Hz 60/50, Full Load Amps 6.2/2.9-3.1, Full Load Amps @ 50Hz 6.2/2.9-3.1, Height 7 3/8 in, HP 1/3, HP @ 50Hz 0.33, Ins. Class B, Length Less Shaft 10 1/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 8.0/4.2-4.0, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Enclosure Design Open Dripproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 385.0 in-lb Max. Torque, 16 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (6Z817)
- TOMPKINS Hydraulic Fitting-International10MJ-L15(22X1.5) MALE (7420-10-L15-22)
- CARRIER Oval Capacitor, 7.5/7.5Mfd, 440V, (P291-0774)
- J.W. WINCO DIN71802-10-M6L-CS Angled Ball Joint (6LXF2/B)
- VICKERS Single Vane Pump, 14 gpm, 2.78 cu. in./rev (02-137110-1)
- VICKERS Single Vane Pump, 5 gpm @ 1200 rpm (382084-4)
- CHIEF Gear Pump, 0.61 CID, CW Rotation (252432)
- BAILEY HYDRAULICS Gear Pump .61 Id, 3600 Rpm, 3650 PSI, 175 F Max Temp, Sae-12 Inlet Port (252160)
- VICKERS Gear Pump, Displacement 0.4, GPM 5.3, Right (26001-RZJ)
- CHIEF Hydraulic Gear Pump, 0.73 Dsplacemnt, Left (CB2A-F11SFA)
- CHIEF Gear Pumps (1/2. Keyed Shaft) 0.25 Cid, 2.0 Gpm at 2000 Rpm, 3625 PSI (252129)
- U.S. Motors Hydraulic Pumps