Shop All Belt Drive Motors
U.S. Motors
Motor, 1/3HP, 1725RPM, 115V, 60HZ, 48, ODP
Mfr # 841CV
Zoro # G0916122
original price:
$135.66
10% off
new price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Split-Phase
- Motor Enclosure Design Open Dripproof
- HP 1/3
- No. of Speeds 1
- RPM Range 1,701-1,800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 841CV
- Zoro # G0916122
- UPC # 786382067533
- Country of Origin Mexico
- Category Belt Drive Motors
Dimensions
Shaft Dia. | 1/2 in |
Body Dia. | 5 1/2 in |
Details
Item | Belted Fan and Blower |
Motor Design | Split-Phase |
Motor Enclosure Design | Open Dripproof |
HP | 1/3 |
No. of Speeds | 1 |
RPM Range | 1,701-1,800 |
Nameplate RPM | 1,725 |
Voltage | 115V AC |
Frame | 48 |
Motor Mounting Type | Resilient Base |
Motor Thermal Protection | Auto |
Motor Service Factor | 1.35 |
Motor Shaft Rotation | CW |
Ins. Class | B |
Hz | 60 Hz |
Max. Ambient Temp. | 40 Degrees C |
Weight | 15.32 lb |
Description
Belted Fan and Blower, Motor Design Split-Phase, 1/3 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115V AC, 48 Frame, 60 Hz Hz, Motor Service Factor 1.35, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Resilient Base, Shaft Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 1-1/2" NPT 316 SS Combination Nipple Threaded (RST20)
- SPEEDAIRE Compressor, Air, 6.5 HP (AC1-PH55-08G)
- GATES Hydraulic Coupling-Megacrimp, G25120-0608 (G25120-0608)
- VIBCO Vibrator Mtg Bracket (VMC-3)
- U.S. MOTORS Split-Phase Belt Drive Motor, 1/4 HP, 56 Frame, 115V AC Voltage, 1,140 Nameplate RPM (D14B3N9)
- U.S. MOTORS Capacitor-Start Belt Drive Motor, 1/3 HP, 48Z Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (PD6004)
- HESSAIRE Motor, Dayton, For 484X40 (E075-6)
- CENTURY Split-Phase Belt Drive Motor, 1/6 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (GF2014)
- DAYTON Capacitor-Start Belt Drive Motor, 1/2 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4VAG6BG)
- MARATHON MOTORS Capacitor-Start/Run Belt Drive Motor, 1 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (056B17T5303)
- DAYTON Split-Phase Belt Drive Motor, 1/3, 1/9 HP, 48 Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM (3K386)
- U.S. Motors Belt Drive Motors