Shop All Belt Drive Motors
U.S. Motors
Motor, 1/3HP, 1725RPM, 115V, 60HZ, 48, FLA6.4
Mfr # 8100
Zoro # G0916174
original price:
$133.58
10% off
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- HP 1/3
- No. of Speeds 1
- Nameplate RPM 1,725 rpm
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # 8100
- Zoro # G0916174
- UPC # 786382007041
- Country of Origin Mexico
- Category Belt Drive Motors
Dimensions
Shaft Dia. | 1/2 in |
Overall Length | 9 7/16 in |
Body Dia. | 5 1/2 in |
Shaft Length | 1 1/2 in |
Details
Item | Belted Fan and Blower |
Motor Enclosure Design | Open Dripproof |
HP | 1/3 |
No. of Speeds | 1 |
Nameplate RPM | 1,725 rpm |
Voltage | 115V AC |
Frame | 48 |
Motor Mounting Type | Resilient Base |
Motor Thermal Protection | Auto |
Motor Service Factor | 1.35 |
Hz | 60 Hz |
Ins. Class | B |
Max. Ambient Temp. | 40 Degrees C |
Motor Shaft Rotation | CCW |
Weight | 14.78 lb |
Description
Belted Fan and Blower, 1/3 HP, Nameplate RPM 1,725 rpm, No. of Speeds 1, Voltage 115V AC, 48 Frame, 60 Hz Hz, Motor Service Factor 1.35, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Resilient Base, Shaft Dia. 1/2 in, Shaft Length 1 1/2 in, Overall Length 9 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 1 3/4 in Bore, 2 in Stroke, Round Body Single Acting (1.75PSR02.00)
- COILHOSE PNEUMATICS Tubing Cutter Counter Top Display 10 Units (CO PXC058-DB)
- EAGLE BELTING Round Belt, Solid, 6mm, Polyurethane (4905306)
- TRITAN Sngl Grv Cast Iron Variable Pitch Sheave, 7/8-in. Bore, Fnshd Bore w/Keyway & Set Screw, 4.75-in. OD (1VP50 X 7/8)
- U.S. MOTORS Motor, 1/3HP, 1725RPM, 115V, 60HZ, 48, ODP (841CV)
- U.S. MOTORS Motor, 1/2HP, 1725RPM, 115V, 60HZ, 48 (8200)
- U.S. MOTORS Capacitor-Start Belt Drive Motor, 1/3 HP, 48Z Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (PD6004)
- U.S. MOTORS Motor, 1/4HP, 1725RPM, 115/208-230V, 48Z (PD6002)
- CENTURY Permanent Split Capacitor OEM Replacement Motor, 1/4 HP, 48Y Frame, 230V AC Voltage (OTC1862)
- MARATHON MOTORS Permanent Split Capacitor General Purpose Farm Duty Motor, 1/2 HP, 48Z Frame, 115/230V AC Voltage (048A17T2004)
- DAYTON 3/4 HP Motor, 1725 RPM, 115/208-230V (3K617BG)
- U.S. Motors Belt Drive Motors