Shop All Belt Drive Motors
U.S. Motors
Motor, 1/3HP, 1725RPM, 115/230V, 60HZ, 48Y
Mfr # 180
Zoro # G0916159
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 180
- Zoro # G0916159
- UPC # 786382001346
- Country of Origin Mexico
- Category Belt Drive Motors
Details
Item | Motor,1/3HP,1725RPM,115/230V,60HZ,48Y |
Description
Motor,1/3HP,1725RPM,115/230V,60HZ,48Y
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENNY Air Compressor Pump, 1/3 hp, 1 hp, 1 Stage, 8 oz Oil Capacity, 1 Cylinder (F-PUMP)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, H Series (BVHN6-6FV)
- TOMPKINS Hydraulic Fitting-Steel08MP-08FP-08FP TEE (5602-08-08-08)
- U.S. MOTORS Capacitor-Start Belt Drive Motor, 1/3 HP, 48Z Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (PD6004)
- U.S. MOTORS Split-Phase Belt Drive Motor, 1/4 HP, 56 Frame, 115V AC Voltage, 1,140 Nameplate RPM (D14B3N9)
- CENTURY Split-Phase Belt Drive Motor, 1/6 HP, 56Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (RS2014)
- MARATHON MOTORS Permanent Split Capacitor General Purpose Farm Duty Motor, 1/4 HP, 48Y Frame, 115/230V AC Voltage (048A11T2021)
- CENTURY Capacitor-Start Belt Drive Motor, 1, 1/3 HP, 56 Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM (C471A)
- CENTURY Capacitor-Start Belt Drive Motor, 1/2 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (C412V2)
- ZORO SELECT Capacitor-Start Belt Drive Motor, 1/4 HP, 48YZ Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (1AGG1)
- U.S. Motors HVAC Motors