Shop All Capacitor-Start & Capacitor-Run AC Motors
U.S. Motors
Motor, 1/3HP, 1725RPM, 115/208-230V, C-FACE
Mfr # T13CA2JCR
Zoro # G2183983
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 1/3
- RPM Range 1,701-1,800
- Voltage 115/208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # T13CA2JCR
- Zoro # G2183983
- UPC # 786382070649
- Country of Origin Mexico
- Category Capacitor-Start & Capacitor-Run AC Motors
Dimensions
Shaft Length | 1 15/16 in |
Overall Length | 11 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 9 1/16 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/3 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 6.6/3.0-3.3 A, 56C Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE F2B-VSC-107 207 Intermediate Duty Non-Expansion Single Lip Line Ball Bearing Unit, 1-7/16 in Bore (123614)
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6204-2NSE9C3 (6204-2NSE9C3)
- BESTORQ Aftermarket Bobcat 942206 (PTO to Deck 61") Riding Lawn Mower Replacement Belt, B98LG (B98LG)
- NTN Flange Bearing, 4-Bolt, Ball, 3" Bore (UCFU-3M)
- U.S. MOTORS Motor, 1/3HP, 1725RPM, 115/208-230V, 56, TEFC (T13C2J)
- DAYTON MTR, CS/CR, ODP, 1-1/2 HP, 3450, 56, EFF 81.5 (30PT80)
- MARATHON MOTORS GP Mtr, 3/4 HP, 1725 RPM, 115/208-230V, 56C (056C17F5913)
- GOODMAN Cap030350370Rss Cap, 3/35 (CAP0303503)
- GOODMAN Cap075450370Rss Cap, 7.5/45 (CAP0754503)
- DAYTON MTR, CS/CR, ODP, 3/4 HP, 3450, 56, EFF 76.2 (30PT89)
- DAYTON MTR, CS/CR, ODP, 1/4 HP, 1725, 56C, EFF 68.5 (30PT38)
- U.S. Motors Capacitor-Start & Capacitor-Run AC Motors