Shop All Hydraulic Gear Pumps
U.S. Motors
Motor, 1/3HP, 1725RPM, 115/208-230V, 60HZ
Mfr # EU02
Zoro # G0916183
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Shaft Dia. 5/8 in
- Motor Thermal Protection Auto
- Ins. Class B
- Nominal Efficiency 61.4 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # EU02
- Zoro # G0916183
- UPC # 786382053864
- Country of Origin Mexico
- Category Hydraulic Gear Pumps
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 2 1/2 in |
Overall Length | 11 1/8 in |
Length Less Shaft | 9 15/16 in |
Height | 8 5/8 in |
Bolt Circle Dia. | 5 7/8 in |
Description
Pump Motor, Bolt Circle Dia. 5 7/8 in, Duty Cycle Continuous, Frame 56J, Hz 60 Hz, Full Load Amps 7.0/3.3-3.5, Height 8 5/8 in, HP 1/3, Ins. Class B, Length Less Shaft 9 15/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 7.2/3.4-3.6, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A E S INDUSTRIES REGULATOR w/GAUGE AIR (AD882)
- LUBRIPLATE Lithium Complex, Heavy Duty, Tacky Red-Colored Grease PK40 (L0167-098)
- ABBOTT RUBBER 1/2 ID X 50 FT: BLUE FORTRESS 300 HOSE (1513-0500-50-A)
- GATES MegaCrimp Couplings (6G-6FFORX)
- CHIEF Hydraulic Gear Pump, 11 GPM (250092)
- BUCHER HYDRAULICS Gear Pump (500216322264017)
- BUCHER HYDRAULICS Gear Pump (500216321952083)
- VICKERS Vane Pump, 3 gpm @ 1200 rpm and 100 psi (382077-3)
- CONCENTRIC INTERNATIONAL Hydraulic Gear Pump, 1.6 cu in/rev (1802742)
- VICKERS Vane Pump, 8 gpm @ 1200 rpm and 100 psi (372639-3)
- CONCENTRIC INTERNATIONAL Gear Pump 0.097 Cid, 0.75 Gpm at 1800 Rpm, 3000 PSI, 4-Bolt (250056)
- U.S. Motors Hydraulic Pumps