Shop All Blower Motors and Parts
U.S. Motors
Motor, 1/3HP, 1650RPM, 115V, 60HZ, 48Y
Mfr # 4745
Zoro # G0916019
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 1/3
- RPM Range 1,601-1,700
- Nameplate RPM 1,650
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 4745
- Zoro # G0916019
- UPC # 786382063467
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Shaft Dia. | 1/2 in |
Length Less Shaft | 6 1/16 in |
Shaft Length | 3 1/4 in |
Overall Length | 9 5/16 in |
Body Dia. | 5 5/8 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1,650, No. of Speeds 1, Voltage 115V AC, Full Load Amps 4.0 A, 48 Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCW Lead End Rev, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Fiberglass Air Filter, 8x19-1/2x1", MERV 5 (15A730)
- ALL-FILTERS 10X24X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (10241.11 6pk+)
- MCDONNELL & MILLER Sa51-101-102 Valve & Strainer (SA51-101-1)
- EXTREMEMIST 3-n-1 Portable Misting Fan w/ Solar Panel, Mist Pump & 16ft Mist Line attachment (423698)
- U.S. MOTORS Motor, 1/2HP, 1075/3SPD, 115V, 60HZ (1865)
- U.S. MOTORS Motor, 1/4HP, 1075/3SPD, 115V, 60HZ, 48Y, ODP (1863)
- U.S. MOTORS Motor, 1/2HP, 1075/3SPD, 115V, 60HZ, 48Y (3787)
- U.S. MOTORS Motor, 1/2HP, 1075/4SPD, 208-230V, 60HZ (5461)
- U.S. MOTORS Motor, 1/3HP, 1075/3SPD, 115V, 60HZ, 48Y, ODP (1864)
- CANARM Replacement Wheel (R-6030028)
- DANFOSS Pressure Switch SPST Normally Open (061F7523)
- U.S. Motors Blower Motors and Parts