Shop All 3-Phase Condenser Fan Motors
U.S. Motors
Motor, 1/3HP, 1625RPM, 230V, 60HZ, 48Y, OAO
Mfr # 4811
Zoro # G0916043
original price:
$239.80
2% off
new price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1/3
- RPM Range 1,601-1,700
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 4811
- Zoro # G0916043
- UPC # 786382005450
- Country of Origin Mexico
- Category 3-Phase Condenser Fan Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 4 7/8 in |
Body Dia. | 5 5/8 in |
Overall Length | 10 11/16 in |
Lead Length | 20 in, 30 in |
Length Less Shaft | 5 13/16 in |
Description
Condenser Fan Motor, Motor Design Permanent Split Capacitor, Phase Single, 1/3 HP, No. of Speeds 1, Voltage 230V AC, Motor Shaft Rotation CCW, 48 Frame, Motor Enclosure Design Totally Enclosed Air-Over, Resilient Base Motor Mounting Type, Motor Mounting Position All Angle, Shaft Dia. 1/2 in, Shaft Length 4 7/8 in, Motor Thermal Protection Auto, Max. Ambient Temp. 40 Degrees C, Nameplate RPM 1,625, HVAC/R, Condenser Cooling Fan, 60 Hz, Full Load Amps 1.8 A, Ins. Class B, Motor Service Factor 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Body, (F)NPT, 1/2, Steel (30E684)
- B B MANUFACTURING 47AT10/24-2, Timing Pulley, Aluminum (47AT10/24-2)
- LEESON Washdown Motor, 3/4 HP, Face, 11-3/8 in. L (114315.00)
- DOALL Carbide Insert, 10PK (SPG 422)
- U.S. MOTORS Motor, 3/4HP, 1100RPM, 460V, 60HZ, 48Y (8233)
- U.S. MOTORS Motor, 1HP, 1140RPM, 208-230/460V, 56YZ, OAO (1818VG)
- U.S. MOTORS Motor, 1HP, 1140RPM, 208-230/460V, 56Z, ODP (1818H)
- U.S. MOTORS Motor, 1-1/2HP, 1140RPM, 208-230/460V, 56Z (1819H)
- U.S. MOTORS Motor, 1/2 HP, 1075 rpm, 48Y, 208-230/460V (7475)
- U.S. MOTORS Motor, 1/3, 1/6HP, 1075RPM, 208-230V, 60HZ, 6P (5462)
- MARATHON MOTORS Condenser Fan Motor, 1/4 HP, 48Y Frame (048S17D2055)
- U.S. Motors Condenser Fan Motors