Shop All 3-Phase Condenser Fan Motors
U.S. Motors
Motor, 1/3HP, 1625RPM, 208-230V, 60HZ, TEAO
Mfr # 1891
Zoro # G0916034
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1/3
- RPM Range 1,601-1,700
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 1891
- Zoro # G0916034
- UPC # 786382001902
- Country of Origin Mexico
- Category 3-Phase Condenser Fan Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 5 in |
Body Dia. | 5 5/8 in |
Length Less Shaft | 5 1/8 in |
Overall Length | 10 1/8 in |
Lead Length | 30 in |
Description
Condenser Fan Motor, Motor Design Permanent Split Capacitor, Phase Single, 1/3 HP, No. of Speeds 1, Voltage 208-230V AC, Motor Shaft Rotation CCW, 48 Frame, Motor Enclosure Design Totally Enclosed Air-Over, Band/Stud Motor Mounting Type, Motor Mounting Position All Angle, Shaft Dia. 1/2 in, Shaft Length 5 in, Motor Thermal Protection Auto, Max. Ambient Temp. 60 Degrees C, Nameplate RPM 1,625, HVAC/R, 60 Hz, Full Load Amps 1.6 A, Ins. Class B, Motor Service Factor 1, Motor Bearings Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE DOWN ENGINEERING Tie Down Engineering 86030 Roller Shaft - 11-1/4 inch x 5/8 inch (86030)
- IRWIN Threaded Insert Tool, 6-32 (L845-6-32)
- COXREELS Hose-Lp 3/8In X 25Ft Pvc (5153-25)
- FESTO Plastic Tubing PUN-H-14X2-SW (PUN-H-14X2-SW)
- U.S. MOTORS Motor, 3/4, 1/2HP, 1075,925RPM, 60, 50HZ (1254)
- U.S. MOTORS Motor, 1HP, 1140RPM, 208-230/460V, 56Z, ODP (1818H)
- U.S. MOTORS Motor, 3/4HP, 1100RPM, 460V, 60HZ, 48Y (8233)
- U.S. MOTORS Motor, 1-1/2HP, 1140RPM, 208-230/460V, 56Z (1819H)
- U.S. MOTORS Motor, 3/4HP, 1140RPM, 208-230/460V, 56Y (3913)
- U.S. MOTORS Motor, 3/4HP, 1075RPM, 208-230V, 60HZ, FLA4.7 (1868H)
- NORDYNE 621919 208-230 1/10 Hp 1100 Rpm (621919)
- U.S. Motors Condenser Fan Motors