Shop All Hazardous Location Motors
U.S. Motors
Motor, 1/3HP, 1140RPM, 115/230V, 60HZ
Mfr # XS13CA3P
Zoro # G4403946
product price: $717.99
/ea
Free Shipping & Returns
$717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 1/3
- RPM Range 1,101-1,200
- Voltage 115/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # XS13CA3P
- Zoro # G4403946
- UPC # 786382049799
- Country of Origin Mexico
- Category Hazardous Location Motors
Dimensions
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 10 3/4 in |
Description
Hazardous Location Motor, Single Phase, Motor Design Capacitor-Start, 1/3 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 7.2/3.6 A, 56C Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class 1 C,D / 2 E,F,G, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Stacking Bracket - 1125 series 18in Drum (7480-18)
- DDS Shaft Seal, 55 x 80 x 10 mm., TCV, Fluoro Rubber (558010TCV)
- POWERDRIVE QD Bushing, SK, 2-1/4" (SK-2-1/4)
- FESTO On-Off Valve HEE-3/8-D-MINI-24-NPT (HEE-3/8-D-MINI-24-NPT)
- U.S. MOTORS Motor, 3/4 HP, 1800 rpm, 56C, 115/208-230V (XS34CA2JCR)
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TEFC, 2 HP, T3B (145TTGR16035)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 1 HP, T4 (00118XT3E143T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 5 HP, T4 (00536XT3E184T)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 3/4 HP, T3B (056C17G5326)
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TEFC, 1/2 HP, T3B (056T11G15517)
- MARATHON MOTORS Severe Duty Mtr, 3-Ph, TEFC, 5 HP (184TTFCD6526)
- U.S. Motors Definite Purpose Motors