Shop All Unit Heater Motors
U.S. Motors
Motor, 1/3HP, 1075RPM, 115V, 60HZ, 48Y
Mfr # 9036
Zoro # G0915614
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 1/3
- Nameplate RPM 1,075
- Voltage 115V AC
- Frame 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # 9036
- Zoro # G0915614
- UPC # 786382075538
- Country of Origin Mexico
- Category Unit Heater Motors
Dimensions
Body Dia. | 5 1/2 in |
Overall Length | 5 5/8 in |
Shaft Dia. | 1/2 in |
Shaft Length | 4 in |
Description
Permanent Split Capacitor Unit Heater Fan, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 115V AC, Full Load Amps 5.1 A, 48 Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed, Motor Mounting Type Hub/Stud
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Pump, Hand-Hyd 767 (767)
- GATES PowerGrip Timing Belts, 300L075 (300L075)
- NSK NSK-6200DDU, 6200 Series Single Row Deep Groove Ball Bearing, 6200DDU (6200DDU)
- TOMPKINS HOSE SLEEVE NYLON 3.66 in. Sold per Foot (460030)
- FASCO Unit Heater Motor, 1/8 HP, 230V (D1050)
- A.O. SMITH Century, Evaporative Cooler Motor 115 Volts 1725/1140 RPM 1/3~1/6 HP (SVB2034B)
- CENTURY Unit Heater Motor, 1/3 HP, 1100,115 V, 48Y (UH1036NB)
- CENTURY Unit Heater Motor, 1/4 HP, 1075,208-230 V (UHH1026)
- CENTURY Unit Heater Motor, 1/3 HP, 1075,115 V, 48Y (UH1036V1)
- A.O. SMITH Century UH1026, Unit Heater Motor - 115 Volts 1075 RPM 1/4HP (UH1026)
- CENTURY Unit Htr Motor, 1/4,1140,115/208-230, 48Y (731A)
- U.S. Motors HVAC Motors