Shop All Blower Motors and Parts
U.S. Motors
Motor, 1/3HP, 1075/3SPD, 208-230V, 60HZ, 48Y
Mfr # 3786
Zoro # G0915641
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 1/3
- RPM Range 1,101-1,200
- Nameplate RPM 1,075
- Voltage 208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 3786
- Zoro # G0915641
- UPC # 786382061432
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Shaft Dia. | 1/2 in |
Length Less Shaft | 4 5/16 in |
Shaft Length | 4 1/2 in |
Overall Length | 9 5/16 in |
Body Dia. | 5 5/8 in |
Description
Direct Drive Blower Motor, Permanent Split Capacitor Motor Design, Open Air-Over Motor Enclosure Design, 1/3 HP, 1,075 Nameplate RPM, Voltage 208-230V AC, 2.4 A Full Load Amps, 60 Hz Hz, Single Phase, 48 Frame, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 3, Motor Mounting Type Bracket, Motor Bearings Self-Align, Motor Thermal Protection Auto, Motor Shaft Rotation CCW, Length Less Shaft 4 5/16 in, Overall Length 9 5/16 in, Shaft Dia. 1/2 in, Shaft Length 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Gas Valve, NG/LP, Standing Pilot, 24VAC, 3.5 in wc, Fast Opening (720-400)
- ZORO SELECT Return Air Grille, 7.75 X 11.75, White, Steel (4MJP5)
- ALL-FILTERS 18 in. x 30 in. x 1 in. MERV 13 Pleated AC Furnace Air Filter, 12PK (18301.13 12PK)
- DAYTON Roof Curb Adapter, Curb Side Sq O D 22 In (3AZK4)
- U.S. MOTORS Motor, 1/2HP, 1075/3SPD, 115V, 60HZ, 48Y (3787)
- U.S. MOTORS Motor, 1/3HP, 1075/3SPD, 115V, 60HZ, 48Y, ODP (1864)
- COPELAND Terminal Cover (005-0947-01)
- PORTACOOL Motor Control, Jetstream 240 Series (PARCTLJ24000)
- DAYTON Inlet Cone (609-11-7001-5)
- IEC 14HP, 208230V FAN COIL MOTOR (E020-70021531)
- A.O. SMITH Century DBL4404, 5" Shaded Pole Fan Coil Motor - 1550 RPM 115 Volts (DBL4404)
- U.S. Motors Blower Motors and Parts