Shop All 1-Phase Blower Motors
U.S. Motors
Motor
Mfr # 1376
Zoro # G1941717
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 5/8 in
- Motor Mounting Type Ring
- No. of Speeds 1
- Motor Mounting Position Horizontal or Vertical Shaft Up
- Ins. Class B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 1376
- Zoro # G1941717
- UPC # 786382108687
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Shaft Dia. | 5/8 in |
Bolt Circle Dia. | 5 1/8 in |
Overall Length | 11 5/16 in |
Body Dia. | 5 5/8 in |
Length Less Shaft | 8 13/16 in |
Lead Length | 6 in |
Description
Permanent Split Capacitor Commercial Condenser Fan, Single Phase, Motor Design Capacitor-Start, 1 HP, Nameplate RPM 1,125, No. of Speeds 1, Voltage 208-230/460V AC, 6.1/3.1 A A Full Load Amps, 56 Frame, 60 Hz Hz Hz, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Double Row Angular Contact Ball Bearing, #5206W (5206W)
- SUPERIOR PUMP SUPERIOR PUMP 90300 Multi-Purpose Hand Pump, Thermoplastic (90300)
- INTERSTATE PNEUMATICS 3/8 Inch Standard Regulator Inlet 200 psi - Outlet 125 psi (WR1160)
- CENTURY MOTORS 208-230/460v3ph 1.5hp 1140rpm (H1051AV1)
- U.S. MOTORS Motor, 1/3 HP, 3450 rpm, 56,115/208-230V (XS13CA1J)
- U.S. MOTORS Motor, 3/4 HP, 3450 rpm, 56H, 115/230V (D34CPA1PH9)
- U.S. MOTORS , Direct Drive Fan & Blower, 3/4 HP, 1-Phase, 1075 RPM Motor (8905)
- U.S. MOTORS GP Motor, 3/4 HP, 1725V RPM, 115/230, 56H (D34CPA2PH)
- U.S. MOTORS Motor (3737)
- U.S. MOTORS Motor (3322)
- U.S. MOTORS Motor, 2 HP, 56C Frame, Three Phase (EE612)
- U.S. Motors Direct Drive Blower Motors