Shop All OEM Replacement Motors
U.S. Motors
Motor, 1/3 HP, OEM Replacement Brand: Lennox
Mfr # LX7932
Zoro # G0915711
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 48
- HP 1/3 HP
- Motor Application OEM Replacement
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Totally Enclosed Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # LX7932
- Zoro # G0915711
- UPC # 786382100698
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 2 3/4 in |
Length Less Shaft | 4 5/16 in |
Body Dia. | 5.6" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 7 1/16 in |
Description
Condenser Fan Motor, Motor Design Permanent Split Capacitor, Phase Single, 1/3 HP, No. of Speeds 1, Voltage 208-230V AC, Motor Shaft Rotation CCW, 48 Frame, Motor Enclosure Design Totally Enclosed Air-Over, Stud Motor Mounting Type, Shaft Dia. 1/2 in, Shaft Length 2 3/4 in, Motor Thermal Protection None, Max. Ambient Temp. 40 Degrees C, Nameplate RPM 1,075, HVAC/R, 60 Hz, Full Load Amps 1.7 A, Ins. Class B, Motor Service Factor 1, Overall Length 7 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Hose Manifold, 3-in-1, 1/4" FNPT (S-685-4)
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt B Type, 21/32" x 100" - BX100 (BX100)
- ZORO SELECT FHP Sheave, 2AK44-QT (2AK44)
- DAYTON Motor Brush Set, 1/4 In L, 3/16 In W, Pk2 (6YHY7)
- VENCO PRODUCTS Replacement Motor Pulley (51N732)
- CANARM OEM Replacement Motor, 12 7/16 in L (8844075-RPM18)
- A.O. SMITH Century OTC6004, Tecumseh Replacement Refrigation Motor 1500 RPM 230 Volts - CCWSE (OTC6004)
- A.O. SMITH Century Belt Drive Motor, 1/3 HP, 1725 RPM, 115V, ODP, 48 Frame (925AL)
- FASCO Motor1/8HP 115/230V 1500RPM Motor (D504)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Keeprite Replacement For: 1043766 (D1121)
- INTERNATIONAL ENVIRONMENTAL Motor, 115V, 1/30 HP, 1600 rpm, 3 Speed (705563-29)
- U.S. Motors HVAC Motors