Shop All 1-Phase Blower Motors
U.S. Motors
Motor, 1/3 HP, 48XY Frame, Single Phase
Mfr # 1003
Zoro # G1942800
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Service Factor 1
- Motor Application Pump
- Overall Length 7 11/16 in
- Body Dia. 5.6 in
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 1003
- Zoro # G1942800
- UPC # 786382075507
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Overall Length | 7 11/16 in |
Body Dia. | 5.6 in |
Length Less Shaft | 6 1/2 in |
Shaft Dia. | 1/2 in |
Height | 5 3/4 in |
Description
Pump Motor, Body Dia. 5.6 in, Conduit Box Location Interior, Frame 48XY, Hz 60, Full Load Amps 6.5, Height 5 3/4 in, HP 1/3, Ins. Class B, Inverter Rated No, Length Less Shaft 6 1/2 in, Max. Ambient Temp. 104 Degrees F, Motor Application Pump, Motor Bearings Ball, Motor Design Split-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, Steel (SPK-24-F)
- BANDO 940 mm Outside Length, 13 mm Top Width, 1 Ribs (AX35)
- SMITH BEARING Metric Need Bearing Cam Follower, MCR-16-SB (MCR-16-SB)
- SPEEDAIRE Cylinder Mnting Hdw, Rod Clevis, Steel (5VLX7)
- U.S. MOTORS Motor, 1 HP, 56J Frame, Three Phase (EE516)
- U.S. MOTORS Motor, 1/2 HP, 56J Frame, Single Phase (EU0502B)
- U.S. MOTORS Motor (3580)
- U.S. MOTORS Motor (3742)
- U.S. MOTORS Motor, 1 1/2 HP, 56J Frame, Single Phase (EU1502B)
- U.S. MOTORS Motor, 1 to 1/3 HP, 1725/1140 rpm, 56,230V (2423)
- U.S. MOTORS Motor, 1/2 HP, 48,115/230V, ODP, 3450 rpm (D12CP1P49)
- U.S. Motors 1-Phase Blower Motors