Shop All 1-Phase Blower Motors
U.S. Motors
Motor, 1/3 HP, 48,115/230V, 1725/1425 rpm
Mfr # D13CP2Z49
Zoro # G1930727
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ins. Class B
- Voltage Compatibility 110/220V AC, 115/230V AC
- Voltage 110/220V AC, 115/230V AC
- Overall Length 9 7/8 in
- HP 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D13CP2Z49
- Zoro # G1930727
- UPC # 786382112523
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Overall Length | 9 7/8 in |
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 8 5/16 in |
Shaft Dia. | 1/2 in |
Shaft Length | 1 5/8 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/3 HP, Nameplate RPM 1,725/1,425, No. of Speeds 1, Voltage 110/220V AC, 115/230V AC, Full Load Amps 3.8/1.9 A, 48 Frame, 60/50 Hz Hz, Motor Service Factor 1.35, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 120X150X12-RLS35-S (120X150X12-RLS35-S)
- CONTINENTAL Petroleum Transfer Hose, 3/4" ID x 10 ft. (PTH075-10MF-G)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-J08)
- CHAR-LYNN Hydraulic Motor, 9.7 cu in/rev, 4 Bolt (101-1004)
- U.S. MOTORS GP Motor, 1 1/2 HP, 3450V RPM, 115/208-230 (T32C1JHC)
- U.S. MOTORS Motor, 1/3 HP, 48XY Frame, Single Phase (6079)
- U.S. MOTORS GP Motor, 3/4 HP, 1140V RPM, 115/230, 56H (D34CP3PH)
- U.S. MOTORS Motor (1917)
- U.S. MOTORS Motor, 1/2 HP, 56,115/230V, ODP, 1725 rpm (D12CP2P)
- U.S. MOTORS Motor, 1 1/2 HP, 56J Frame, Single Phase (EU1502B)
- U.S. MOTORS Motor, 1/2 HP, 1725 rpm, 56,115/230V (4114)
- U.S. Motors 1-Phase Blower Motors