Shop All 1-Phase Blower Motors
U.S. Motors
Motor, 1/3 HP, 3450 rpm, 56,115/208-230V
Mfr # XS13CA1J
Zoro # G1931171
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- RPM Range 3,001-3,600
- Ins. Class B
- No. of Speeds 1
- Voltage Compatibility 115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
- Shaft Length 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # XS13CA1J
- Zoro # G1931171
- UPC # 786382077464
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Shaft Length | 1 7/8 in |
Length Less Shaft | 11 5/16 in |
Shaft Dia. | 5/8 in |
Overall Length | 13 3/16 in |
Manufacturers Warranty Length | 12 mo |
Description
Hazardous Location Motor, Single Phase, Motor Design Capacitor-Start, 1/3 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 8.0/3.6-4.0 A, 56 Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class 1 C,D / 2 E,F,G, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C123E-150 Keyless Locking Assembly (C123E-150)
- ENERPAC RC53, 4.9 ton Capacity, 3.11 in Stroke, General Purpose Hydraulic Cylinder (RC53)
- TOMPKINS Hydraulic Fitting-Flange12FP-12FL C61 FLANGE PAD (W43-12-12)
- GATES XPA1400 Metric V-Belt, 1400mm Outside Length, 13mm Top Width, 1 Ribs (XPA1400)
- U.S. MOTORS Motor, 1/2 HP, 1725 rpm, 56,115/230V (4114)
- U.S. MOTORS Condenser Fan Motor, 1/6 HP (1645)
- U.S. MOTORS Motor, 1 HP, 3450 rpm, 56,115/208-230V (XS1CA1JCR)
- U.S. MOTORS Motor, 1/2 HP, 56J Frame, Single Phase (EU03)
- U.S. MOTORS Motor, 3/4 HP, 3450 rpm, 56H, 115/230V (D34CPA1PH9)
- U.S. MOTORS Motor, 0.083 HP, 48XY Frame, Single Phase (3255)
- BALDOR-RELIANCE Baldor-Reliance Single Phase Motor, , 1 PH, 230 V, 5 HP, 1725 RPM, TEFC, 184TC Frame (CL3612TM)
- U.S. Motors 1-Phase Blower Motors