Shop All 1-Phase Blower Motors
U.S. Motors
Motor, 1/3 HP, 1725, 56,208-230/460V
Mfr # WD13S2A
Zoro # G1929616
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Ambient Temp. 104 Degrees F
- Shaft Length 1 7/8 in
- Motor Thermal Protection None
- Motor Enclosure Design Totally Enclosed Nonventilated
- Ins. Class F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # WD13S2A
- Zoro # G1929616
- UPC # 786382074319
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Shaft Length | 1 7/8 in |
Length Less Shaft | 8 15/16 in |
Shaft Dia. | 5/8 in |
Body Dia. | 6.5 in |
Overall Length | 10 13/16 in |
Mounting Stud Length | 7/8 in |
Stud Size | #10 |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 1/3 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.9-1.8/0.9 A, 56 Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.4, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Removable Base No, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Rigid Base
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STONER Rocket Release, 12 oz, Aerosol (E302)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow (F5515X08X08)
- REELCRAFT 3/8" x 25 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (RT625-OLP)
- CONTINENTAL CONTITECH 5VX840 Cogged V-Belt, 84" Outside Length, 5/8" Top Width, 1 Ribs (5VX840)
- U.S. MOTORS Motor (1917)
- U.S. MOTORS Motor, 3 HP, 56J Frame, Single Phase (EU3002)
- U.S. MOTORS Motor, 1/2 HP, 48,115/230V, ODP, 3450 rpm (D12CP1P49)
- U.S. MOTORS Motor, 1/4 HP, 1725 rpm, 48Z, 115/208-230V (3618)
- U.S. MOTORS Motor, 1 HP, 1725 rpm, 56,115/230V (3187C)
- U.S. MOTORS Motor, 2 HP, 56J Frame, Single Phase (JJ2002-2)
- GOODMAN B13400312S 208/230V 1/3 Hp 1075 (B13400312S)
- U.S. Motors 1-Phase Blower Motors