Shop All 1-Phase Blower Motors
U.S. Motors
Motor, 1/3 HP, 1075 rpm, 48YZ, 115V
Mfr # 5835
Zoro # G8043473
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Shaft Design Flat
- Ins. Class B
- Stud Size 8-32
- Voltage Compatibility 115V AC, 120V AC
- Motor Service Factor 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 5835
- Zoro # G8043473
- UPC # 786382055196
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Stud Size | 8-32 |
Body Dia. | 5.7 in |
Shaft Length | 6 in |
Bolt Circle Dia. | 5 1/8 in |
Length Less Shaft | 5 5/16 in |
Overall Length | 11 7/8 in |
Shaft Dia. | 1/2 in |
Description
OEM Replacement Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1,075, No. of Speeds 4, Voltage 115V AC, Full Load Amps 4.6 A, 48YZ Frame, OEM Replacement Brand Amana, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring/Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter, 1/4 In Tube, 14.6 CFM, Nylon, PK10 (9933-11-DQ)
- COXREELS Hose Reel Mounting Bracket, Wall (15725)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, B Section, 21/32 in W Top, 56.2 in L Outside (B53R)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/8 Bore Dia., 16 # of Teeth (50BS16H X 1 1/8)
- U.S. MOTORS Motor, 1/3 HP, 1725, 56C, 208-230/460V (WD13S2ACR)
- U.S. MOTORS Motor, 1/2 HP, 1725 rpm, 56,115/230V (4114)
- U.S. MOTORS Motor, 1 to 1/3 HP, 1725/1140 rpm, 56,230V (2423)
- U.S. MOTORS Motor, 1/2 HP, 56J Frame, Single Phase (EU0502B)
- U.S. MOTORS Motor, 1 HP, 1725 rpm, 143,208-230/460V (XS1P2ACR)
- U.S. MOTORS Motor, 1/4 HP, 48 Frame, 115V AC (D14B2N49)
- RHEEM 51-22858-01 Blower Motor - 1/2 (51-22858-0)
- U.S. Motors Direct Drive Blower Motors