Shop All Evaporative Cooler Motors
U.S. Motors
Motor, 1/3, 1/9HP, 1725/1140RPM, 115V
Mfr # 6767
Zoro # G0915249
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/3
- RPM Range 1,701-1,800
- No. of Speeds 2
- Phase Single
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 6767
- Zoro # G0915249
- UPC # 786382006365
- Country of Origin Mexico
- Category Evaporative Cooler Motors
Dimensions
Overall Length | 9 7/16 in |
Shaft Dia. | 1/2 in |
Body Dia. | 6 5/16 in |
Details
HP | 1/3 |
RPM Range | 1,701-1,800 |
No. of Speeds | 2 |
Phase | Single |
Voltage | 115V AC |
Motor Shaft Rotation | CCW |
Motor Design | Single-Phase |
Nameplate RPM | 1,725 |
Frame | 56Z |
Item | Evaporative Cooler Motor |
Max. Ambient Temp. | 40 Degrees C |
Motor Application | Cooling Tower |
Hz | 60 Hz |
Ins. Class | F |
Motor Enclosure Design | Open Dripproof |
Motor Service Factor | 1 |
Motor Thermal Protection | Auto |
Motor Mounting Type | Resilient Base |
Ambient Temperature | 40 Degrees C |
Full Load Amps | 5.5/3.9 A |
Description
Evaporative Cooler Motor, Motor Design Single-Phase, Motor Enclosure Design Open Dripproof, HP 1/3, Nameplate RPM 1,725, 56Z Frame, Voltage 115V AC, 60 Hz Hz, Single Phase, 5.5/3.9 A Full Load Amps, Motor Mounting Type Resilient Base, Motor Thermal Protection Auto, Ins. Class F, Motor Service Factor 1, Ambient Temperature 40 Degrees C, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCW, Overall Length 9 7/16 in, Shaft Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Flat 7 Hole Nozzle , PK4 (41486)
- INTERSTATE PNEUMATICS Yellow Polyurethane Recoil Hose 1/4 Inch x 25 feet Swivel Fittings (HR54-025)
- ZORO SELECT 5/8" 700 psi Low Lead Brass Hose Mender (707014-10)
- SKF Spherical Plain Bearings (GEZ104ES)
- U.S. MOTORS Evaporative Cooler Motor, 3/4 HP (6769)
- WEG Evaporative Cooler Motor, 115V, Ball, Auto (.7582OS1AEC56)
- CENTURY Evaporative Cooler Motor, 1-7/8 In. L (V1104BL)
- PORTACOOL Fan Motor, Jetstream 250 Series (PARMTRJ2500A)
- CENTURY Evaporative Cooler Motor, Ring, 115V, Auto (SVB2074V1)
- CENTURY Evaporative Cooler Motor, Cradle, 115V (VB2054BV1)
- HESSAIRE Fan Motor for MC92V, 3-Speed (6092000)
- U.S. Motors Evaporative Cooler Motors