Shop All 3-Phase Condenser Fan Motors
U.S. Motors
Motor, 1/2HP, 850,700RPM, 56, TEAO
Mfr # SV12SA4D
Zoro # G0915011
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1/2
- RPM Range 0-1,000
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # SV12SA4D
- Zoro # G0915011
- UPC # 786382053116
- Country of Origin Mexico
- Category 3-Phase Condenser Fan Motors
Dimensions
Shaft Dia. | 5/8 in |
Body Dia. | 6 5/16 in |
Details
Item | Motor,1/2HP,850,700RPM,56,TEAO |
Motor Design | 3-Phase |
Phase | Three |
HP | 1/2 |
RPM Range | 0-1,000 |
No. of Speeds | 1 |
Voltage | 208-230/460V AC |
Motor Shaft Rotation | CCW |
Frame | 56 |
Motor Enclosure Design | Totally Enclosed Air-Over |
Motor Thermal Protection | Auto |
Max. Ambient Temp. | 40 Degrees C |
Nameplate RPM | 850 |
Motor Application | HVAC/R |
Voltage Compatibility | 208V AC, 230V AC, 460V AC |
Ins. Class | F |
Motor Service Factor | 1.5 |
Hz | 60/50 Hz |
Duty | Totally Enclosed Air Over |
Full Load Amps | 4.3/2.1 A |
Description
Motor,1/2HP,850,700RPM,56,TEAO, Motor Design 3-Phase, Phase Three, 1/2 HP, No. of Speeds 1, Voltage 208-230/460V AC, Motor Shaft Rotation CCW, 56 Frame, Motor Enclosure Design Totally Enclosed Air-Over, Shaft Dia. 5/8 in, Motor Thermal Protection Auto, Max. Ambient Temp. 40 Degrees C, Nameplate RPM 850, HVAC/R, 60/50 Hz, Full Load Amps 4.3/2.1 A, Ins. Class F, Motor Service Factor 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 45 x 62 x 8 mm., Nitrile Rubber (456208TC)
- PARKER Air Cylinder, 5/16 in Bore, 1 in Stroke, Round Body Double Acting (0.31BFDSR01.00)
- FESTO Profile Mounting MUC-18 (MUC-18)
- MORRILL Brushless DC Motor, ECM, 1/15 HP, 208/230V (5204A)
- U.S. MOTORS Motor, 1HP, 1140RPM, 208-230/460V, 56YZ, OAO (1818VG)
- U.S. MOTORS Motor, 1/2 HP, 1075 rpm, 48Y, 208-230/460V (7475)
- U.S. MOTORS Motor, 1/4 HP, 1075 rpm, 48Y, 208-230V (8230)
- U.S. MOTORS Motor, 3/4, 1/2HP, 1075,925RPM, 60, 50HZ (1254)
- U.S. MOTORS Motor, 1/3, 1/6HP, 1075RPM, 208-230V, 60HZ, 6P (5462)
- U.S. MOTORS Motor, 1-1/2HP, 1140RPM, 208-230/460V, 56Z (1819H)
- FASCO Motor1/20HP 1500RPM 115V 3.0" Dia (D170)
- U.S. Motors Condenser Fan Motors