Shop All 3-Phase Condenser Fan Motors
U.S. Motors
Motor, 1/2HP, 575,475RPM, 208-230/460V
Mfr # 1260
Zoro # G0914932
original price:
$494.99
8% off
new price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1/2
- RPM Range 0-1000
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 1260
- Zoro # G0914932
- UPC # 786382102470
- Country of Origin Mexico
- Category 3-Phase Condenser Fan Motors
Dimensions
Shaft Dia. | 5/8 in |
Body Dia. | 6 5/16 in |
Overall Length | 14 3/8 in |
Description
Condenser Fan Motor, Motor Design 3-Phase, Phase Three, 1/2 HP, No. of Speeds 1, Voltage 208-230/460V AC, Motor Shaft Rotation CCW, 56 Frame, Motor Enclosure Design Totally Enclosed Air-Over, Band Motor Mounting Type, Motor Mounting Position Vertical Shaft Up, Shaft Dia. 5/8 in, Motor Thermal Protection Auto, Max. Ambient Temp. 60 Degrees C, Nameplate RPM 575, 60/50 Hz, Full Load Amps 3.2-3.1/1.6 A, Ins. Class B, Motor Service Factor 1, Motor Bearings Ball, Overall Length 14 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KDR-LINE REACTORS Input Line Reactor, Low Z, 208/240V, 88A (KDRULF24L)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 5 in Stroke, Round Body Double Acting (NCDMB075-0500)
- INA Thrust Washer, Inside Dia. 35 mm, (AS3552-HLA)
- TOMPKINS Hydraulic Fitting-Steel10MJ-10MJ (2403-10-10)
- U.S. MOTORS Motor, 1/2 HP, 1075 rpm, 48Y, 208-230/460V (7475)
- U.S. MOTORS Motor, 3/4HP, 1100RPM, 460V, 60HZ, 48Y (8233)
- U.S. MOTORS Motor, 1/4HP, 1075RPM, 208-230V, 60HZ, 48Y (1876)
- U.S. MOTORS Motor, 1/2HP, 1075RPM, 208-230V, 60HZ (1862H)
- U.S. MOTORS Motor, 1/3HP, 825RPM, 460V, 60HZ, 48Y (1881)
- U.S. MOTORS Motor, 3/4HP, 1140RPM, 208-230/460V, 56Y (3913)
- DAYTON Fan Motor, 1-1/2 HP, 1140 rpm, 60Hz (24PR80)
- U.S. Motors 3-Phase Condenser Fan Motors