Shop All Hydraulic Gear Pumps
U.S. Motors
Motor, 1/2HP, 3450RPM, 575V, 60HZ, 56J
Mfr # EE155-5
Zoro # G0914914
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Motor Design 3-Phase
- Motor Bearings Ball
- Motor Shaft Design Threaded
- Full Load Amps 0.90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # EE155-5
- Zoro # G0914914
- UPC # 786382075606
- Country of Origin Mexico
- Category Hydraulic Gear Pumps
Dimensions
Shaft Length | 2 1/2 in |
Bolt Circle Dia. | 5 7/8 in |
Description
Motor, Bearing Protection Double Shields, Bolt Circle Dia. 5 7/8 in, Duty Cycle Continuous, Frame 56J, Hz 60 Hz, Full Load Amps 0.90, HP 1/2, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 1.1, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Enclosure Design Open Dripproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 3M, 9 x 354mm PL, T118 (354-3M-09)
- D&D Belt, VS, 0.875 x 30.5in OC (1422V300)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 14 Stroke - 1.25 Rod (211326)
- TIMKEN TRB Single Cone <4 OD, 368A-2 (368A-2)
- VICKERS Single Vane Pump, 5 gpm @ 1200 rpm (382084-4)
- CONCENTRIC INTERNATIONAL Pump, Hydraulic Gear (1800290)
- BUCHER HYDRAULICS Hydraulic Gear Pump, Cast Iron, 3.50 in.L (AP100/2.5D880)
- VICKERS Vane Pump, 11 gpm @ 1200 rpm and 100 psi (372617-3)
- MONARCH Hydraulic Gear Pump, Pressure Balanced (500216321952190)
- CHIEF Gear Pump, 0.62 CID, CW Rotation (252200)
- BUCHER HYDRAULICS Gear Pump (500216323382017)
- U.S. Motors Hydraulic Gear Pumps