Shop All Belt Drive Motors
U.S. Motors
Motor, 1/2HP, 3450RPM, 115/208-230V, 60HZ
Mfr # 298
Zoro # G0914829
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Dripproof
- HP 1/2
- No. of Speeds 1
- RPM Range 3,001-3,600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # 298
- Zoro # G0914829
- UPC # 786382002695
- Country of Origin Mexico
- Category Belt Drive Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 1 1/2 in |
Body Dia. | 5 1/2 in |
Overall Length | 9 7/8 in |
Details
Item | Direct Drive Blower Motor |
Motor Design | Permanent Split Capacitor |
Motor Enclosure Design | Open Dripproof |
HP | 1/2 |
No. of Speeds | 1 |
RPM Range | 3,001-3,600 |
Nameplate RPM | 3,450 |
Voltage | 115/208-230V AC |
Frame | 48 |
Motor Mounting Type | Resilient Base |
Motor Thermal Protection | Auto |
Motor Service Factor | 1.25 |
Phase | Single |
Motor Application | Belted Fan; Blowers |
Max. Ambient Temp. | 40 Degrees C |
Full Load Amps | 8.6/4.3 A |
Ins. Class | A |
Hz | 60 Hz |
Motor Shaft Rotation | CCW |
Description
Direct Drive Blower Motor, Permanent Split Capacitor Motor Design, Open Dripproof Motor Enclosure Design, 1/2 HP, 3,450 Nameplate RPM, Voltage 115/208-230V AC, 8.6/4.3 A Full Load Amps, 60 Hz Hz, Single Phase, 48 Frame, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Ins. Class A, No. of Speeds 1, Motor Mounting Type Resilient Base, Motor Thermal Protection Auto, Motor Shaft Rotation CCW, Overall Length 9 7/8 in, Shaft Dia. 1/2 in, Shaft Length 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-608ZZC3 EA6U5, 600 Series Single Row Deep Groove Ball Bearing, 608ZZC3 EA6U5 (608ZZC3 EA6U5)
- SMC Hex Socket Head Male Adapter, 1/2 in. (KQ2S13-36AS)
- BETA 1 FILTERS Spin-On replacement filter for 1625480000 / ATLAS COPCO (B1SO0049960)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P169555, Suction, 10 micron (ZX-P169555)
- U.S. MOTORS Split-Phase Belt Drive Motor, 1/4 HP, 56 Frame, 115V AC Voltage, 1,140 Nameplate RPM (D14B3N9)
- U.S. MOTORS Capacitor-Start Belt Drive Motor, 1/3 HP, 48Z Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (PD6004)
- MARATHON MOTORS Capacitor-Start/Run Belt Drive Motor, 1 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (056B17T5303)
- MARATHON MOTORS Permanent Split Capacitor General Purpose Farm Duty Motor, 1/3 HP, 48Z Frame, 115/230V AC Voltage (048A17T2003)
- MARATHON MOTORS 3-Phase Belt Drive Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (5K42HN4128)
- CENTURY Capacitor-Start Belt Drive Motor, 2 HP, 56H Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (RB1204AV1)
- SCOTSMAN Scotsman-Bin Drive Mo (12-2677-21)
- U.S. Motors Belt Drive Motors