Shop All C-Frame Motors
U.S. Motors
Motor, 1/2HP, 3450,2850RPM, 60, 50HZ.56C
Mfr # EE254
Zoro # G0914853
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/208-230V AC
- Shaft Dia. 5/8 in
- HP 1/2
- Nameplate RPM 1,740
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # EE254
- Zoro # G0914853
- UPC # 786382067458
- Country of Origin Mexico
- Category C-Frame Motors
Dimensions
Shaft Dia. | 5/8 in |
Length Less Shaft | 8 3/4 in |
Shaft Length | 1 7/8 in |
Overall Length | 10 13/16 in |
Bolt Circle Dia. | 5 7/8 in |
Description
Motor, Bearing Protection Double Shields, Bolt Circle Dia. 5 7/8 in, Duty Cycle Continuous, Frame 56C, Hz 60/50, Full Load Amps 2.1-2.2/1.1, Full Load Amps @ 50Hz 2.1-2.2/1.1, HP 1/2, HP @ 50Hz 1/2, Ins. Class B, Length Less Shaft 8 3/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 2.8-2.7/1.35, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Enclosure Design Open Dripproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ BX148 Cogged Belt, 151 in Outside Length, 21/32 in Top Width, 1 Ribs (BX148)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.125 Rod (287001)
- INTERSTATE PNEUMATICS Air Compressor Throttle Control Cable for Pilot Valve, 24 Inch Bullwhip - (CVT7053)
- GATES PowerGrip GT3 Belts - 5M, 600-5MGT-15 (600-5MGT-15)
- FASCO Fasco C-Frame Motor, 1/100 HP, 3000 RPM, 240V, OAO, C-Frame (K683)
- DAYTON C-Frame Motor, Shaded Pole, 1-1/2 In. L (3LC32)
- FASCO Fasco C-Frame Motor, 1/50 HP, 3000 RPM, 120V, OAO (K112)
- DAYTON C-Frame Motor, Shaded Pole, Auto, 1 In. L (4M076E)
- DAYTON C-Frame Motor Kit, Sleeve, 1-5/16 In. L (3HEH2)
- DAYTON 120V C-Frame Motor (4M212E)
- DAYTON C-Frame Motor, Shaded Pole, 2-5/16 In. L (4M180E)
- U.S. Motors C-Frame Motors