Shop All C-Frame Motors
U.S. Motors
Motor, 1/2HP, 3450,2850RPM, 60, 50HZ, ODP
Mfr # EC0502
Zoro # G0914759
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/208-230V AC
- Shaft Dia. 5/8 in
- HP 1/2
- Nameplate RPM 3450
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # EC0502
- Zoro # G0914759
- UPC # 786382053475
- Country of Origin Mexico
- Category C-Frame Motors
Dimensions
Shaft Dia. | 5/8 in |
Height | 8 1/16 in |
Overall Length | 11 3/16 in |
Bolt Circle Dia. | 5 7/8 in |
Body Dia. | 5.6 in |
Description
Motor, Bearing Protection Double Seals, Body Dia. 5.6 in, Bolt Circle Dia. 5 7/8 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 56C, Hz 60/50, Full Load Amps 8.2/4.2-4.1/9.8/4.9-5.2, Full Load Amps @ 50Hz 8.2/4.2-4.1/9.8/4.9-5.2, Height 8 1/16 in, HP 1/2, HP @ 50Hz 1/2, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 10.8/5.9-5.4, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Enclosure Design Open Dripproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2C-062 Two-Piece Clamping Collar (2C-062)
- STAR BRITE Star brite 089102 Snap and Zipper Lubricant - 2 oz. (089102)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-5/8)
- BURNDY Oxide Inhibitor, Copper to Copper, 4oz (PENE4)
- DAYTON C-Frame Motor, Shaded Pole, 1-3/8 In. L (4M987)
- DAYTON C-Frame Motor, Shaded Pole, Auto, 1 In. L (4M076E)
- DAYTON C-Frame Motor, Shaft End, 1 In. L, Auto (4M073E)
- DAYTON C-Frame Motor, Shaded Pole, 1 In. L, Auto (4M075E)
- FASCO Fasco C-Frame Motor, 1/500 HP, 1100 RPM, 120V, OAO, C-Frame (K114)
- DAYTON C-Frame Motor, Shaded Pole, 1 In. L, Sleeve (4M070E)
- DAYTON C-Frame Motor, 1 In. L, Stud/Hole, CWSE (4M072E)
- U.S. Motors C-Frame Motors