Shop All Above Ground Pool and Spa Motors
U.S. Motors
Motor, 1/2HP, 3450,2850RPM, 60, 50HZ, 56Y
Mfr # EH491
Zoro # G0914880
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 1/2
- Nameplate RPM 2,850/3,450
- Frame 56Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # EH491
- Zoro # G0914880
- UPC # 786382074326
- Country of Origin Mexico
- Category Above Ground Pool and Spa Motors
Dimensions
Shaft Dia. | 1/2 in |
Manufacturers Warranty Length | 24 mo |
Bolt Circle Dia. | 7 1/8 in |
Body Dia. | 6.5 in |
Description
Pump Motor, Bearing Protection Seals, Body Dia. 6.5 in, Bolt Circle Dia. 7 1/8 in, Duty Cycle Continuous, Frame 56Y, Hz 60/50, HP 1/2, HP @ 50Hz 1/2, Ins. Class B, Manufacturers Warranty Length 24 mo, Max. Ambient Temp. 50 Degrees C, Max. SF Amps 2.9-2.6/1.3, Motor Bearings Ball, Motor Design 3-Phase, Motor Enclosure Design Open Dripproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.