Shop All AC Brake Motors
U.S. Motors
Motor, 1/2HP, 1745rpm, 208-230/460V
Mfr # BMU12S2A
Zoro # G4404156
Free Shipping & Returns
$878.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 1/2
- Nameplate RPM 1,745
- Frame 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # BMU12S2A
- Zoro # G4404156
- UPC # 786382069742
- Country of Origin Mexico
- Category AC Brake Motors
Dimensions
Shaft Length | 1 22/25 in |
Length Less Shaft | 15 1/2 in |
Shaft Dia. | 5/8 in |
Overall Length | 17 3/8 in |
Description
Brake Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1,745, No. of Speeds 1, Voltage 208-230/460V AC, 1.8-1.7/0.90 A Full Load Amps, 56 Frame, Usable @ 208V Yes, 60/50 Hz Hz, Motor Service Factor 1.25, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Inverter Rating 10:1, 2:1, Brake Rating 3 ft-lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 3 HP, 90L Frame, 460V AC Voltage, 3,480 Nameplate RPM (13984021)
- MAIN FILTER Hydraulic Filter, replaces WIX R20C06GB, Return Line, 5 micron, Outside-In (MF0062317)
- TIMKEN TRB Single Cone <4 OD, A6062-2 (A6062-2)
- SPEEDAIRE Tank, Air, 30 G, 200 PSI (5Z359)
- MARATHON MOTORS Brake Motor, Single Phase, 1-1/2hp, 1725RPM (056B17F5330)
- MARATHON MOTORS Brake Motor, TEFC, 1/3 HP, 56C, 208-230/460 (056T17F5348)
- LEESON Brake Motor, Single Phase, 1/2 hp, 1725 RPM (111950.00)
- MARATHON MOTORS Brake Motor, TENV, 5 HP, 184TC, 208-230/460 (184TTTL7041)
- LEESON Brake Motor, 2 hp, Rating 10 ft-lb (121816.00)
- MARATHON 0.75 Hp Brake Motor, 3 Phase, 1800 Rpm, 230/460 V, 56C Frame, Tenv (K460)
- BALDOR-RELIANCE Baldor-Reliance Motor VEBM3710T, 7.5HP, 1770RPM, 3PH, 60HZ, 213TC, 3736M, TEFC (VEBM3710T)
- U.S. Motors AC Brake Motors