Shop All AC Brake Motors
U.S. Motors
Motor, 1/2HP, 1745,208-230/460V
Mfr # BMU12S2ACR
Zoro # G4404183
Free Shipping & Returns
$940.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 1/2
- Nameplate RPM 1,745
- Frame 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # BMU12S2ACR
- Zoro # G4404183
- UPC # 786382076535
- Country of Origin Mexico
- Category AC Brake Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 1 9/10 in |
Length Less Shaft | 13 3/4 in |
Overall Length | 15 5/8 in |
Description
Brake Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1,745, No. of Speeds 1, Voltage 208-230/460V AC, 1.8-1.7/0.90 A Full Load Amps, 56 Frame, Usable @ 208V Yes, 60 Hz Hz, Motor Service Factor 1.25, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Inverter Rating 10:1, 2:1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Adapter, 8mm, TubexMale BSPT (KQ2H08-03AS)
- MI-T-M Adjustable Thermostat, 250 Deg F (32-0962)
- ALL-SOURCE 2-Piece Nut Splitter Set (316830)
- TIMKEN TIM-15244, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 15244 (15244)
- LEESON Brake Motor, Single Phase, 1/2 hp, 1725 RPM (111950.00)
- LEESON Brake Motor, Single Phase, 3/4 hp, 1725 RPM (114167.00)
- LEESON Brake Motor, Single Phase, 1 hp, 1725 RPM (111951.00)
- MARATHON 7.50 Hp Brake Motor, 3 Phase, 1800 Rpm, 230/460 V, 213Tc Frame, Tenv (C407A)
- LEESON Brake Motor, 2 hp, Rating 10 ft-lb (122253.00)
- LEESON Brake Motor, 1 hp, Rating 6 ft-lb (119564.00)
- BALDOR-RELIANCE Baldor-Reliance Motor EBM3615T, 5HP, 1750RPM, 3PH, 60HZ, 184T, 3643M, TEFC, F1 (EBM3615T)
- U.S. Motors AC Brake Motors